Shop All Plate Casters
Zoro Select
Plate Caster, 1650 lb. Ld Rating, Ball
Mfr # LUH-GTH 160K-FI
Zoro # G9463647
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Extrathane Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LUH-GTH 160K-FI
- Zoro # G9463647
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 202 mm |
Wheel Dia. | 160 mm |
Wheel Width | 50 mm |
Mounting Plate Size | 4 5/16 in x 5 1/2 in |
Mounting Height | 8 in |
Caster Plate Size | 110 mm x 140 mm |
Swivel Radius | 141 mm |
Mounting Bolt Dia. | M10 |
Description
Swivel, Maintenance-Free Plate Caster, Load Rating 1650 lb, Swivel Lock Type Total Lock, Wheel Dia. 6 5/16 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (093214GSU)
- TARPS NOW Roller Track Straight Splice Connector (TRACK-K38)
- CHASE Swinging Door, 7 x 3ft, White, Polyethylene, Standards: USDA (3684RXHDWHI)
- COOPER HAND TOOLS APEX Cooper Hand Tools Campbell 193-6506001 0.5 Ton Gx Clamp Cam Padkit (193-6506001)
- ZORO SELECT Plate Caster, 198 lb. Load Rating, Swivel (400K67)
- ZORO SELECT Rgd Plt Cstr, Thrmplstc Rbber, 4 in, 176 lb (1G194)
- ZORO SELECT Rigid NSF-Listed Plate Castr, Poly, 3-1/2 in., 250 lb. (4W926)
- ZORO SELECT Rigd Plat Castr, Polyurthan, 10 in, 1750 lb (1NVX3)
- ZORO SELECT Rigid Plate Caster, TPR, 5 in., 280 lb. (2G063)
- ZORO SELECT Standard Plate Caster, Swivel, 330 lb. (LKPA-VSTH 50K)
- HAMILTON Single-Flangd Cstr, Frgd Stl, 5 in, 4200 lb (R-EHD-FT5FH)
- Zoro Select Plate Casters