Shop All Plate Casters
Zoro Select
Plate Caster, 1650 lb. Ld Rating, Ball
Mfr # LU-GTH 160K
Zoro # G9463662
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Extrathane Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LU-GTH 160K
- Zoro # G9463662
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 202 mm |
Wheel Dia. | 160 mm |
Wheel Width | 50 mm |
Caster Plate Size | 110 mm x 140 mm |
Swivel Radius | 141 mm |
Mounting Bolt Dia. | M10 |
Mounting Plate Size | 4 5/16 in x 5 1/2 in |
Mounting Height | 8 in |
Description
Swivel, Maintenance-Free Plate Caster, Load Rating 1650 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Lever Hoist, 6000 lb., 15ft. Load Chain, 6000 lb. Load Capacity, 15 ft Hoist Lift (OZIND300-15LH)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 1 in W, Polyester, Yellow (EE1601DTX6)
- CM Transformer, 115V (35734)
- DLM EOD Lip Extension, Extend Link Assy (Oth (DOTH3585)
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, 350 lb, NSF-Listed Plate Type A (33J016)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA080R-16)
- ZORO SELECT Kingpinless Swivel Plate Caster, Polyurethane, 1200 lb (CDP-G-13)
- ZORO SELECT Swivel Plate Caster, 550 lb., Zinc Plated (P21S-PB050R-14)
- ZORO SELECT Plate Caster, 350 lb. Load, Gray Wheel (P21SX-PRP050D-14)
- ZORO SELECT Inverted Air Cargo Swivel Caster, Nylon, 2-1/2 in (P19S-N65K-P-001Z)
- DURASTAR Caster 10x3.5 Swvl Fork (Cam Lock Brake), 10x3.5 Pneumatic Wheel (350- (100MS1035FP44BS-03)
- Zoro Select Plate Casters