Shop All Plate Casters
Zoro Select
Plate Caster, 1500 lb. Ld Rating, Ball
Mfr # P24S-UCA080K-16
Zoro # G7278789
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Precision Swivel
- Caster Wheel Shape Donut Tread
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P24S-UCA080K-16
- Zoro # G7278789
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 10-1/4 in |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Swivel Radius | 5-3/4 in |
Caster Plate Size | 4-1/2 in x 6-1/4 in |
Mounting Bolt Dia. | 1/2 in |
Mounting Plate Size | 4 1/2 in x 6 1/4 in |
Mounting Height | 10 1/8 in |
Description
Swivel, Maintenance-Free Plate Caster, Load Rating 1500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (WLSR104246)
- CASTERHQ All Steel Swivel Plate Caster Wheels W/ Brakes Locking, PK4 (3ISCSO4TL)
- INDUSCO Hook, 3/8", Clevis, Grab Ht (47400061)
- MARTIN WHEEL CO. Martin Wheel Roll-Tech 8" x 2" Solid Rubber Wheel - Axle Size 5/8" (SL08-58)
- ZORO SELECT Plate Caster, Light-Med. Duty, 800 lb., Blk (416P22)
- ZORO SELECT Rigid Plate Caster, TPR, 4 in., 350 lb. (P21R-PRP040R-14)
- ZORO SELECT NSF-Listed Plate Caster, 200 lb. Load Rating, Rigid (400K62)
- ZORO SELECT Swivel Plate Caster, Steel, 4 in., 1000 lb. (1NVC1)
- ZORO SELECT NSF-Listed Plate Caster, Swivel, 325 lb. (P12S-PB060D-P2)
- ZORO SELECT Rigid Plate Caster, Steel, 5 in., 1000 lb. (1NVC5)
- SERVICE CASTER 6 Inch High Temp Phenolic Wheel Swivel Caster with Roller Bearing (SCC-20S620-PHRHT)
- Zoro Select Plate Casters