Shop All Plate Casters
Zoro Select
Plate Caster, 1400 lb. Ld Rating, Roller
Mfr # P25S-C080R-14-CB-DL
Zoro # G7278892
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P25S-C080R-14-CB-DL
- Zoro # G7278892
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2 in |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Caster Plate Size | 4 in x 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 6-1/4 in |
Mounting Height | 9 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 1400 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Swivel Lock with Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4180 Snatch Block w/ Hook (3/4" wire x 10" sheave) (4180H10)
- ALLEGRO INDUSTRIES Manhole Covr Lid Lifter, 900lb, Steel, Orng (9401-26)
- LITTLE GIANT Bar Cradle Truck 3000 lb. Capacity, 24"L x 24"W x 34"H (ERBST24246PH)
- BAUER LADDER 5 ft Fiberglass Stepladder (35405)
- ZORO SELECT Swivel Plate Cstr, 550 lb, Stainless Steel (P21SX-PB050R-14)
- ZORO SELECT Rigid NSF-Listed Plate Castr, Polyurthan, 5 in, 750 lb (1ULF6)
- ZORO SELECT NSF-Listed Plate Caster, 400 lb. Ld Rating, Roller (P21S-RY050R-14-TB)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 75 lb. (31890)
- ZORO SELECT Rigid Semi-Pneumatic Caster, 6 in., 200 lb (3G150)
- ZORO SELECT Plate Caster, 75 lb. Load, Black Wheel (P3S-NB50G-P-WK)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 800 lb., Delrin Bearing (P21S-PH040D-14-BC-SS)
- Zoro Select Plate Casters