Shop All Plate Casters
Zoro Select
Plate Caster, 130 lb. Load Rating, Swivel
Mfr # P5S-R040G-12
Zoro # G3323749
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Solid Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P5S-R040G-12
- Zoro # G3323749
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 4-7/8 in |
Wheel Dia. | 4 in |
Wheel Width | 13/16 in |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | 3-5/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Height | 4 7/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 130 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, 18 in. L, SS (BBS18SBL)
- WERNER 16 ft Fiberglass Extension Ladder, 375 lb Load Capacity (7116-2)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (EEF2-902-4)
- SERVICE CASTER SCC - 6" Phenolic Wheel Only w/Roller Bearing - 3/4" Bore - 2500 lbs Capacity (SCC-PHR630)
- ZORO SELECT Rigid Pneumatic Cstr, 8 in, 210 lb., Silver (P21R-P080B-14)
- ZORO SELECT Plate Caster, 325 lb. Load, Gray Wheel (P12RX-PRP060K-12)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 2 in, 110 lb (LPXA-TPA 50G)
- ZORO SELECT Gate Caster, Rubber, 4 in., 125 lb. (22W968)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 5 in., 325 lb. (P12RX-PRP050D-12)
- ZORO SELECT Rigid Plate Caster, Phenolic, 4 in., 450 lb (1UKW5)
- MAPP CASTER 4"X2" Polyolefin Rigid Caster - 500 Lbs Capacity (146PO420R)
- Zoro Select Casters