Shop All Plate Casters
Zoro Select
Plate Caster, 1250 lb. Load, Silver Wheel
Mfr # BHS-C080R-16
Zoro # G5557769
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BHS-C080R-16
- Zoro # G5557769
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-3/4 in |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 4-1/2" x 6-1/4" |
Caster Plate Size | 4-1/2 in x 6-1/4 in |
Mounting Height | 9 5/8 in |
Mounting Plate Size | 4 1/2 in x 6 1/4 in |
Description
Rigid, Standard Plate Caster, Load Rating 1250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE 4 SAFE 4" x 30' Winch Straps w/ Loop End WLL: 5,400 lbs, PK2 (TWS44-30-Y-2)
- COTTERMAN 66 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (ST-423 A2 C7 P5)
- ZORO SELECT Rigid NSF-Listed Plate Caster, Rubber, 8 in., 600 lb. (3G134)
- VESTIL Vertical Plate Clamp Lifting Attachment EPC-10 1000 Lb. Capacity (EPC-10)
- ZORO SELECT Swivel Plat Castr, Polyurthan, 4 in, 198 lb (1G197)
- ZORO SELECT Plate Caster, 2425 lb. Ld Rating, Ball (LO-G 200K)
- ZORO SELECT Kingpinless Rgd Caster, TPR, 6 in., 600 lb. (P21R-PRP060R-14)
- ZORO SELECT Swivl Plat Castr, Cst Irn, 6 in., 1200 lb, D (1NVR1)
- ZORO SELECT Plate Caster, 880 lb. Ld Rating, Ball (LH-G 100K-1)
- ZORO SELECT Swivel Plate Caster, Delrin, Steel (P21S-PRP040R-14)
- GLOBAL INDUSTRIAL 8 Full Pneumatic Wheel, Swivel Plate Caster, 300 lb. Capacity (748042)
- Zoro Select Casters