Shop All Plate Casters
Zoro Select
Plate Caster, 1250 lb. Ld Rating, Roller
Mfr # P21S-UA060R-15
Zoro # G7278472
$52.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P21S-UA060R-15
- Zoro # G7278472
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Caster Plate Size | 5 in x 5-1/2 in |
Swivel Radius | 5 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 5 in x 5 1/2 in |
Description
Swivel, NSF-Listed Sanitary Plate Caster, Load Rating 1250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 24in. W (24X20X10A)
- SERVICE CASTER Cambro H06001 Dish Caddies Swivel Caster with Brake Replacement Set – SCC (CAM-SCC-20S514-TPRB-TLB-4)
- DAYTON Low Profile Hopper, 6000 Lb, 1 Cu Yd (5PKF6)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 6ft. L (SFERSST2-06)
- ZORO SELECT Swivel Plate Caster w/Brake, Polyurethane, 6in, 1230lb (P21S-UA060R-14-CB-001)
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Load Rating, Rigid (400K64)
- ZORO SELECT Standard Plate Caster, Wheel 3" dia. (P10S-PH030R-P6-001)
- ZORO SELECT Rigid Plate Caster, 3 in Dia., 250 lb. (2G047)
- ZORO SELECT NSF-Listed Plate Caster, 500 lb. Ld Rating, Roller (P21S-PRP060R-14-TB)
- ZORO SELECT Plate Caster, 125 lb. Load Rating (P12S-R030D-12)
- RWM Rigid Plate Caster, Phenolic, 6 in, 1600 lb (75-DUR-0625-R)
- Zoro Select Casters