Shop All Plate Casters
Zoro Select
Plate Caster, 1250 lb. Ld Rating, Roller
Mfr # P21R-UA060R-15
Zoro # G9660666
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P21R-UA060R-15
- Zoro # G9660666
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Swivel Radius | None- Rigid Caster |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 5 in x 5-1/2 in |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 5 in x 5 1/2 in |
Description
Rigid, Standard Plate Caster, Load Rating 1250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Inline Side Bracket - Tube End - #6 - 24" (0039-424)
- DAYTON Adj Base Hydraulic Stacker, Load Cap. 2200 lb. (SPN22-118)
- LITTLE GIANT LADDERS Articulated Ladder-Ratchet Levelers, Al (15417-801)
- COTTERMAN Work Platform, Dual Access, Steel, 40 In H (4DWP3660RA3B4CC1P6)
- ZORO SELECT Plate Caster, 130 lb. Load Rating, Swivel (P5S-R040G-12)
- ZORO SELECT Swivel Plate Caster, Glass Filled Nylon, 5in, 1000lb (P21SX-HNG050R-14)
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Roller (P25S-PH060R-14)
- ZORO SELECT Rigd Plat Castr, Therm Rubber, 6 in, 450 lb (1ULJ7)
- ZORO SELECT Kingpinless Plate Caster, Swivel, Rubber, 8 in., 1200 lb. (TSH200RU15T24)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 3 in, 250 lb, Gry (1UKW8)
- ZORO SELECT Rigid NSF-Listed Plate Caster, Rubber, 8 in., 600 lb. (3G134)
- Zoro Select Plate Casters