Shop All Plate Casters
Zoro Select
Plate Caster, 125 lb. Load, Black Wheel
Mfr # P7S-SRP020K-P-TB
Zoro # G5589223
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P7S-SRP020K-P-TB
- Zoro # G5589223
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 2-15/16 in |
Wheel Dia. | 2 in |
Wheel Width | 1 in |
Caster Plate Size | 1-1/4 in x 2-3/8 in |
Swivel Radius | 1-15/16 in |
Mounting Bolt Dia. | 3/16 in |
Plate Size | 1-1/4" x 2-3/8" |
Mounting Height | 2 15/16 in |
Mounting Plate Size | 1 1/4 in x 2 3/8 in |
Description
Swivel, General Purpose Medical Plate Caster, Load Rating 125 lb, Swivel Lock Type Total Lock, Wheel Dia. 2 in, Wheel Width 1 in, Wheel/Tread Material Neoprene, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 1/4" x 4 (EETBGV14X4)
- DAYTON Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel (2VJR1)
- VESTIL Protective Dome Covers For Bollards (DOME-4.5-BOX)
- ZORO SELECT Pallet Jack with 5000 lbs. Load Capacity (55NR93)
- ZORO SELECT Plate Caster, 125 lb. Load Rating (P12R-R030D-12)
- ZORO SELECT Plate Caster, 500 lb. Ld Rating, Rigid (P22R-UA060R-14)
- ZORO SELECT Kingpinless Plate Caster, Swivel, Poly, 6 in, 1600 lb, A (TSH150PT15T24BD)
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 6in, 4100 lb (P27R-D060R-16)
- ZORO SELECT Rigid Plate Caster, Plate Type B, Gray (33J081)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 750 lb., Black (435X93)
- HAMILTON Plt Cstr, Rgd, Frgd Stl, 6 in, 6000 lb., Slvr (R-SEC-63FSB)
- Zoro Select Casters