Shop All Plate Casters
Zoro Select
Plate Caster, 1200 lb. Ld Rating, Roller
Mfr # P23S-C060R-16
Zoro # G7279802
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P23S-C060R-16
- Zoro # G7279802
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 8 in |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Caster Plate Size | 4-1/2 in x 6-1/4 in |
Swivel Radius | 5 in |
Mounting Bolt Dia. | 1/2 in |
Mounting Height | 8 in |
Mounting Plate Size | 4 1/2 in x 6 1/4 in |
Description
Swivel, Standard Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/32 In, L 100 Ft, WLL 240 Lb (2RZY4)
- KELLEY Lip Actuators/Rods, Lip Lifter Arm (154-137)
- US CARGO CONTROL 3" x 30' Winch Strap w/ Chain Extension, 330CE-GRN (330CE-GRN)
- ZORO SELECT Swivel Plate Shock-Absorbing Cstr, 550 lb (GDS-150B-SF)
- ZORO SELECT Rgd Plate Caster, Rubber, 2 in., 110 lb. (BPXA-VPA 50G)
- ZORO SELECT Plate Caster, 300 lb. Load Rating (P12S-PRP040B-12-WB-EL)
- ZORO SELECT Swivel Plate Caster, Polyolfin, 4 in, 600 lb, Blk (4HXL1)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA080R-15)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in., 165 lb., A (LPXA-VPA 75G-FI)
- ZORO SELECT Rigid Plate Caster, TPR, 8 in., 675 lb. (P21R-PRP080R-14)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 5 in, 325 lb (P17S-RP050K-12-TB-001)
- Zoro Select Casters