Shop All Plate Casters
Zoro Select
Plate Caster, 1200 lb. Ld Rating, Ball
Mfr # P25S-UY060KP-14
Zoro # G1199360
original price:
$48.41
9% off
new price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P25S-UY060KP-14
- Zoro # G1199360
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 4-9/16 in |
Caster Plate Size | 4 in x 4-1/2 in |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rubber Wheel, 10 in., 300 lb. (1NWZ2)
- MACHINING & WELDING BY OLSEN, INC. M&W 3/4" Short Reach Foundry Hook 1400 Lb. Capacity (14784)
- OZ LIFTING PRODUCTS Mounting Base, 2,500 lb Capacity, Silver (OZPED4)
- TMI Flexible Bulk Roll, Ribbed, 12in, Clear, PVC (999-00003)
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, 275 lb., NSF-Listed Plate Type B (33H716)
- ZORO SELECT Plate Caster, 2500 lb. Ld Rating, Ball (P29S-UY080K-18-WK-DL)
- ZORO SELECT Plate Caster, Light-Duty, 264 lb., Black (416P20)
- ZORO SELECT Rigd Plt Cstr, Thrmplstc Rbbr, 5 in, 198 lb (1G195)
- ZORO SELECT Plte Caster, Rgd, Poly, 6", 1100 lb. (R-WHS-6UYSB)
- ZORO SELECT Rigid NSF-Listed Plate Caster, Phenolic, 6 in, 900 lb. (P21R-PH060D-14-BC)
- SERVICE CASTER 6 Inch V Groove Semi Steel Wheel Rigid Caster with Roller Bearing (SCC-30R620-VGR)
- Zoro Select Plate Casters