Shop All Plate Casters
Zoro Select
Plate Caster, 1200 lb. Ld Rating, Ball
Mfr # P25S-UY060KP-14-WK-DL
Zoro # G3323846
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P25S-UY060KP-14-WK-DL
- Zoro # G3323846
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Caster Plate Size | 4 in x 4-1/2 in |
Swivel Radius | 4-9/16 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 7 1/2 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 1200 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Swivel Lock with Face Contact Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 700 lb (16PI04201S)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 9600 lb. (8T110X10)
- TANIS Strip Brush Holder, Sz 2 In, 48 In L, PK10 (AH400848CF)
- CARGOBUCKLE G3 Retractable Ratchet Tie-Down - 2" x 72" - Pair (F18800)
- ZORO SELECT Rigid Plate Caster, TPR, 4 in., 250 lb. (P12R-PRP040B-12-TG)
- ZORO SELECT Swivel Plate Caster, Delrin, Steel (P21S-PRP040R-14)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA080R-16)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21S-C060R-16)
- ZORO SELECT Swivel Plate Caster, Phenolic, 3 in, 350 lb (02TM03101S002)
- ZORO SELECT Kingpinless Swivel Caster, Ductile Iron, 10in, 4100lb (P27S-D100R-16)
- ZORO SELECT Plate Caster, 800 lb. Ld Rating, Roller (P21R-C050R-16-VG1)
- Zoro Select Plate Casters