Shop All Plate Casters
Zoro Select
Plate Caster, 1000 lb. Load, Green Wheel
Mfr # P21SX-U080K-14-WB-DL
Zoro # G1618940
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P21SX-U080K-14-WB-DL
- Zoro # G1618940
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2 in |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Swivel Radius | 6-5/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 9 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, Corrosion-Resistant Standard Plate Caster, Load Rating 900 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Swivel Lock with Side Pedal Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Platform Truck, 3600lb, 36in x 24in, 40in H (EPT2H24368PU95)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 1670lb (513060PAKGRA)
- PENTALIFT Holdown Sub-Assembly Parts, Brake Band (802-0963)
- GLOBAL INDUSTRIAL Hydraulic Lift Positioner Truck, 880 Lb. Capacity (989055)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in, 750 lb, Blu (1NUY1)
- ZORO SELECT Swivel Plate Caster w/Brake, Polyurethanen, 6in, 300lb (3ENY1)
- ZORO SELECT Plate Caster, 2500 lb. Load, Yellow Wheel (P27S-UY080K-16)
- ZORO SELECT 2 in. Wheel Diameter Plate Caster with 100 lbs. Load (437V27)
- ZORO SELECT Rgd Plate Caster, Nylon, 4 in., 330 lb., A (B-POW 100KF)
- ZORO SELECT Plate Caster, 1250 lb. Load, Yellow Wheel (P21R-UY080R-14)
- ZORO SELECT Standard Plate Caster, 4" Wheel Dia. (55KJ64)
- Zoro Select Casters