Shop All Plate Casters
Zoro Select
Plate Caster, 1000 lb. Ld Rating, Ball
Mfr # P25S-N040K-14-002
Zoro # G7278999
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P25S-N040K-14-002
- Zoro # G7278999
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-5/8 in |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Swivel Radius | 3-3/16 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 5 5/8 in |
Description
Swivel, Kingpinless Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEWAG Eye Sling Hook, 1/2", 17,900 lb. (HS1320)
- GEC Mr. Chain 1in Mr. Clip, Yellow, Pack of 50 (19002-50)
- VESTIL Light Gray Swivel With Brake Thermoplastic Poly Rubber Caster 2x13/16 (CST-B23-2X1TPR-SWB)
- VESTIL STEEL PLATFORM TRUCK 3.6K 48 X 48 (SPT-4848)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 120 lb. (1UHV3)
- ZORO SELECT Plate Caster, 4" Wheel Dia., 800 lb., Black (435X70)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Ld Rating, Ball (P12R-PB050B-P2)
- ZORO SELECT Swivel Plate Castr, Cst Iron, 8 in, 1750 lb (1NVU4)
- ZORO SELECT Swivel Plate Caster, Rubbr, 4 in., 300 lb, C (1UHX1)
- ZORO SELECT NSF-Listed Plate Caster, 3" Wheel Dia., 210 lb., Black (435X84)
- SERVICE CASTER 3.5 Inch Solid Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brakes SCC (SCC-20S3514-SPUS-TP2-2-TLB-2)
- Zoro Select Plate Casters