Shop All Tarps
This Product is Discontinued
Zoro Select
Plastic Tarp, 20 ft. x 40 ft., PK2 (Discontinued)
Mfr # 117180
Zoro # G1864867
This Product is Discontinued
Key Features
- Length 20'
- Width 40'
- Material Plastic
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 117180
- Zoro # G1864867
- UPC # 075877920409
- Country of Origin Viet Nam
- Category Tarps
Dimensions
Length | 20' |
Width | 40' |
Details
Item | Plastic Tarp,20 ft. x 40 ft. |
Material | Plastic |
Color | Blue |
Description
Plastic Tarp,20 ft. x 40 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.