Shop All Strapping Equipment
Zoro Select
Plastic Strapping Tensioner, Plastic
Mfr # 2CXN8
Zoro # G3930945
original price:
$793.75
14% off
new price: $678.99
/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Plastic
- Application Single Feed, High Joint Strength
- For Strapping Width 5/8"
- Material Steel
- Max. Strapping Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2CXN8
- Zoro # G3930945
- Country of Origin Taiwan, Province of China
- Category Strapping Equipment
Dimensions
For Strapping Width | 5/8" |
Max. Strapping Width | 5/8 in |
Overall Length | 14 1/2 in |
Overall Height | 6 1/2 in |
Fits Strap Width | 5/8 in |
Handle Length | 13 in |
Min. Strapping Width | 5/8 in |
Overall Width | 3 1/2 in |
Description
Strapping Combo Tool, Tool Power Source Manual, Tool Strength Standard Duty, Fits Strap Width 5/8 in, Tool Seal Type Open Serrated Seals, Tool Joint Type Crimp, Handle Length 13 in, Tool Weight 9 lb, Tool Tension Capacity 1,400 lb, Tool Style Windlass, Tensioner Application High Strength, Min. Strapping Width 5/8 in, Max. Strapping Width 5/8 in, Overall Height 6 1/2 in, Tensioner Type Windlass Tensioner, Compatible Seal Type Open Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Perforated Bubble Roll Dispenser Pack 12" x 100 ft., 5/16" Thickness, Clear (36DY51)
- NITE IZE Twist Ties, Rubber, 18 in L, 1/2 in W, PK2 (GLS18-33-2R3)
- TAPE LOGIC Tape Logic® #900 Economy Tape, 2.5 Mil, 2" x 110 yds., Clear, 36/Case (T902900)
- BRADY HANDIMARK WHITE VINYL LABEL TAPE 1/2IN X 50FT INDUSTRIAL LABEL (42018 Y6084)
- ZORO SELECT Strapping Tool Kit, 3/4", Flat Surface (66DK14)
- ZORO SELECT Steel Strapping Tensioner, Feed Wheel (9ADJ8)
- ZORO SELECT Steel Strapping Sealer, Heavy Duty, Single (52YU68)
- ZORO SELECT Steel Strapping Sealer, Double Notch (52YU69)
- ZORO SELECT Plastic Strapping Sealer, Heavy Duty (52YU56)
- ZORO SELECT Strapping Tool Kit, 5/8", Flat Surface (66DK12)
- ZORO SELECT Steel Strapping Sealer, Double Down (52YU53)
- Zoro Select Strapping Equipment