Shop All Strapping Equipment
Zoro Select
Plastic Strapping Tensioner, Manual, Steel
Mfr # 2CXR3
Zoro # G2923076
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Extreme Tension, Heavy Duty
- For Use With Plastic
- For Strapping Width Up to 1-1/2"
- Material Steel
- Standards CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2CXR3
- Zoro # G2923076
- Country of Origin Taiwan, Province of China
- Category Strapping Equipment
Dimensions
For Strapping Width | Up to 1-1/2" |
Max. Strapping Width | 1 1/2 in |
Fits Strap Width | 1/2 in to 1 1/2 in |
Handle Length | 10 1/2 in |
Min. Strapping Width | 1/2 in |
Overall Length | 13 ft |
Overall Width | 3 1/2 in |
Overall Height | 8 in |
Description
Strapping Tensioner, Tool Power Source Manual, Tool Strength Heavy Duty, Fits Strap Width 1/2 in to 1 1/2 in, Fits Strap Tensile 5400 lb, Handle Length 10 1/2 in, Tool Weight 6 lb, Tool Tension Capacity 5,400 lb, Tool Style Windlass, Tensioner Application High Strength, Min. Strapping Width 1/2 in, Max. Strapping Width 1 1/2 in, Overall Height 8 in, Tensioner Type Windlass Tensioner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALRAM Palram - Canopia HG1023 Greenhouse Irrigation Kit for all Palram - Canopia Greenhouses (HG1023)
- ZORO SELECT 3" x 4" White Shipping Labels, Fragile, Pk500 (3WRW8)
- ZORO SELECT Desktop Organizer, 13 Compartment, Blk (2KEJ8)
- PENTEL Pen, Gel, Rtx, Mtltip, 0.7Mm, Bk (BL77A)
- ZORO SELECT Steel Strapping Tensioner, Manual (3CUN7)
- ZORO SELECT Steel Strapping Sealer, 5/8 in. W (40TP50)
- ZORO SELECT Steel Strapping Sealer, Manual, Steel (3CUP2)
- ZORO SELECT Strapping Tool Kit, 5/8", Flat Surface (66DK12)
- ZORO SELECT Steel Strapping Sealer, 3 lb. Weight (52YU67)
- ZORO SELECT Steel Strapping Tensioner, Feed Wheel (9ADJ8)
- ENCORE PACKAGING Strap Tensioner, Polypropylene/Polyester (EP-1150)
- Zoro Select Strapping Equipment