Shop All Strapping Equipment
Zoro Select
Plastic Strapping Sealer, Manual
Mfr # 9GF35
Zoro # G4139073
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Heavy Duty, High Joint Strength
- For Use With Plastic
- For Strapping Width 5/8"
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9GF35
- Zoro # G4139073
- Country of Origin Taiwan, Province of China
- Category Strapping Equipment
Dimensions
For Strapping Width | 5/8" |
Fits Strap Width | 5/8 in |
Min. Strapping Width | 3/4 in |
Overall Width | 5 in |
Overall Length | 20 in |
Max. Strapping Width | 3/4 in |
Overall Height | 1 1/2 in |
Handle Length | 17 in |
Description
Strapping Sealer, Tool Power Source Manual, Tool Strength Heavy Duty, Tool Action Front Action, Fits Strap Width 5/8 in, Fits Strap Tensile 1900 lb, Tool Seal Type Open Serrated Seals, Tool Joint Type Crimp, Handle Length 17 in, Tool Weight 4 lb, Tool Tension Capacity 1,900 lb, Tool Style Front Action, Tensioner Application Heavy Duty, Min. Strapping Width 3/4 in, Max. Strapping Width 3/4 in, Overall Height 1 1/2 in, Compatible Seal Type Open Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Stick Ballpoint Pen, Medium 1.0 mm, Blue PK12 (BICMS11BE)
- U-MARK A10 Paint Marker Black 2mm 12/bx (10101)
- SWINGLINE Stapler, Desk, Full Strip, Black (S7044401A)
- AVERY Cards, Tent, Lsr/Inkj, 2.5X8.5 100PK (AVE5305)
- ZORO SELECT Steel Strapping Sealer, 1/2 in. W (40TP72)
- ZORO SELECT Plastic Strapping Sealer, Double Down (52YU55)
- ZORO SELECT Plastic Strapping Sealer, Manual (16P077)
- ZORO SELECT Steel Strapping Combo Tool, 8 lb. Weight (52YU73)
- ZORO SELECT Steel Strapping Sealer, 4 lb., 3/4 in. W (40TP69)
- ZORO SELECT Steel Strapping Sealer, 3 lb. Weight (52YU67)
- TEKNIKA STRAPPING SYSTEMS Steel Strap Cutter, 3/8" to 3/4" (H-100)
- Zoro Select Strapping