Shop All Strapping Equipment
Zoro Select
Plastic Strapping Sealer, 1/2 In. W
Mfr # 2CXN5
Zoro # G4018901
original price:
$69.49
10% off
new price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Heavy Duty, High Joint Strength
- For Use With Plastic
- For Strapping Width 1/2"
- Material Steel
- Tool Type Sealer Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2CXN5
- Zoro # G4018901
- Country of Origin Taiwan, Province of China
- Category Strapping Equipment
Dimensions
For Strapping Width | 1/2" |
Overall Width | 4 1/2 in |
Handle Length | 17 in |
Max. Strapping Width | 1/2 in |
Overall Height | 1 1/4 in |
Overall Length | 19 1/2 in |
Fits Strap Width | 1/2 in |
Min. Strapping Width | 1/2 in |
Description
Strapping Sealer, Tool Power Source Manual, Tool Strength Standard Duty, Tool Action Front Action, Fits Strap Width 1/2 in, Fits Strap Tensile 600 to 820 lb, Tool Seal Type Open Serrated Seals, Tool Joint Type Crimp, Handle Length 17 in, Tool Weight 4 lb, Tool Tension Capacity 820 lb, Tool Style Front Action, Tensioner Application High Strength, Min. Strapping Width 1/2 in, Max. Strapping Width 1/2 in, Overall Height 1 1/4 in, Compatible Seal Type Open Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Corrugated Boxes, 16" x 12" x 14", Kraft, 25/Bundle (161214)
- SHARPIE Smear Guard Highlighter, Chisel Tip Fluorescent Yellow PK12 (25025B)
- PARTNERS BRAND Extended Core Cast Stretch Film, 90 Gauge, 20" x 1,000', Clear, 4/Case (SF209)
- LABELWORKS PX Adapter for LW-PX750/LW-PX700/LW-PX400 (AST1116)
- ZORO SELECT Steel Strapping Sealer, 4 lb., 3/4 in. W (40TP69)
- ZORO SELECT Strapping Seal, 3/4 In., Open, PK1000 (9GDN4)
- ZORO SELECT Steel Strapping Sealer, 7 lb. Weight (52YU70)
- ZORO SELECT Steel Strapping Tensioner, Manual (3CUN7)
- ZORO SELECT Steel Strapping Combo Tool, Sealless (52YU75)
- ZORO SELECT Steel Strapping Sealer, 1/2 in. W (40TP72)
- MIP Steel Strapping Tensioner, Feed Wheel (MIP-1400)
- Zoro Select Strapping Equipment