Shop All Plastic Strapping
Zoro Select
Plastic Strapping, HG, Green, 40 mil
Mfr # 40TP74
Zoro # G0507075
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Finish Waxed
- Strap Width 5/8"
- Length 4000 ft.
- Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40TP74
- Zoro # G0507075
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 5/8" |
Length | 4000 ft. |
Coil Width | 6" |
Core Dia. | 16" |
Core Size | 16 in Dia |
Overall Length | 4,000 ft |
Core Width | 6 in |
Strapping Width | 5/8 in |
Core Diameter | 16 in |
Description
Plastic Strapping, Strapping Application Heavy Duty, Strapping Grade Machine Strapping, Strapping Width 5/8 in, Thickness 0.04 in, Break Strength 1,500 lb, Overall Length 4,000 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Waxed, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", Yellow, 100/Case (G14053B)
- PCI Pci Canon 3252C001 Cartridge 121 Black Toner Cartridge 5000 Page (3252C001-PCI)
- ADAM EQUIPMENT Moisture Analyzer 200g Capacity, 0.01g Readability (PMB 202)
- IDEAL Shredder, 2465, Strip-Cut, P-2, 3/16 (IDEDSH0068H)
- ZORO SELECT Strapping, Polypropylene, 3500 ft. L (16P048)
- ZORO SELECT Polypropylene Strapping, 1/2 In W (8DXA8)
- ZORO SELECT Replacement Kit, 1/2in, Strapping, Seals (16P047)
- ZORO SELECT Strapping, Polypropylene, 18 mil (6LGA0)
- ZORO SELECT Strapping, Polyester, 2400 ft. L, PK28 (41P106)
- ZORO SELECT Strapping, Polyester, 4000 ft. L, PK28 (41P097)
- VESTIL WHITE POLY STRAPPING 9900 FT 9 X 8 (ST-12-9X8-WH)
- Zoro Select Strapping