Shop All Plastic Strapping
This Product is Discontinued
Zoro Select
Plastic Strapping, 8000 ft. L, 22 mil (Discontinued)
Mfr # 33RZ21
Zoro # G9103622
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Polypropylene
- Finish Smooth
- Strap Width 1/2"
- Length 8000 ft.
- Thickness 0.022 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33RZ21
- Zoro # G9103622
- UPC # 190735466179
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 1/2" |
Length | 8000 ft. |
Coil Width | 6" |
Core Dia. | 16" |
Strapping Width | 1/2 in |
Core Size | 16 in Dia |
Overall Length | 8,000 ft |
Core Width | 6 in |
Core Diameter | 16 in |
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Machine Strapping, Strapping Width 1/2 in, Thickness 0.022 in, Break Strength 500 lb, Overall Length 8,000 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Smooth, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.