Shop All Plastic Strapping
Zoro Select
Plastic Strapping, 4000 ft. L, 35 mil
Mfr # 33RZ19
Zoro # G9103604
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Finish Smooth, Waxed
- Strap Width 5/8"
- Length 4000 ft.
- Thickness 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33RZ19
- Zoro # G9103604
- UPC # 190735466155
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 5/8" |
Length | 4000 ft. |
Coil Width | 6" |
Core Dia. | 16" |
Core Size | 16 in Dia |
Strapping Width | 5/8 in |
Overall Length | 4,000 ft |
Core Width | 6 in |
Core Diameter | 16 in |
Description
Plastic Strapping, Strapping Application Heavy Duty, Strapping Grade Machine Strapping, Strapping Width 5/8 in, Thickness 0.035 in, Break Strength 1,400 lb, Overall Length 4,000 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Waxed, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Stainless Steel Band, 15 mil, 100 ft. L (GRC905)
- BIC Pen, Gelocity, Rt, 0.7Mm, Bk, PK12 (RLC11BK)
- MASTER Heavy-Duty 3-Hole Punch, Adjust Center, 40 Sht Cap, BK (MAT1325B)
- BOSTITCH Plier Stapler, Hvy-Duty, 45 Sheet, Blk/Gray (BOSB8HDP)
- ZORO SELECT Strapping, Polypropylene, 2200 ft. L (16P049)
- ZORO SELECT BKS W Plast Strap W/Buckle .5x17, PK500 (43NE45)
- ZORO SELECT Strapping, Polyester, Waxed, 9000 ft. L (16P050)
- ZORO SELECT Strapping Kit, Cord, 250 ft. L, 50 mil (3CUN6)
- ZORO SELECT Strapping, Polypropylene, 9000 ft, PK24 (41P046)
- ZORO SELECT BKS W Plast Strap W/Buckle .5x15, PK500 (43NE44)
- PAC STRAPPING Machine Grade Polypropylene Strapping, 1/4 W x 18000' L, 8 x 8 Core (28M.20.2218)
- Zoro Select Strapping