Shop All Plastic Strapping
Zoro Select
Plastic Strapping, 300 ft. L, 35 mil
Mfr # 33RZ09
Zoro # G9103507
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Finish Smooth, Waxed
- Strap Width 5/8"
- Length 300 ft.
- Thickness 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 33RZ09
- Zoro # G9103507
- UPC # 190735466056
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 5/8" |
Length | 300 ft. |
Coil Width | 1" |
Overall Length | 300 ft |
Strapping Width | 5/8 in |
Core Diameter | 16 in |
Details
Item | Plastic Strapping |
Material | Polyester |
Finish | Smooth, Waxed |
Thickness | 0.05 in |
Break Strength | 1,400 lb |
Color | Green |
Standards | D3950-12A |
For Use With | Mfr. No. VT700L-SET, HSS-5A, ES58SJ |
Application | Heavy-Duty Application Where Polyester is Required |
ASTM Number | D3950-12A |
Strapping Application | Heavy Duty |
Strapping Finish | Waxed |
Strapping Grade | Hand Strapping |
Coil Weight | 4 lb |
Mil Thickness | 35 |
Description
Plastic Strapping, Strapping Application Heavy Duty, Strapping Grade Hand Strapping, Strapping Width 5/8 in, Thickness 0.05 in, Break Strength 1,400 lb, Overall Length 300 ft, Core Diameter 16 in, Strapping Finish Waxed, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASIO HR-10RC Handheld Portable Printing Calculator, Black Print, 1.6 Ln/Sec (HR-10RC)
- OHAUS In Use Cover, Valor 7000 (30037445)
- MAVALUS Tape, 1" x 324", White, PK6 (1001)
- TRU-RAY Paper, Const, 12X18, Hygn, 50Sh Pk (PAC102961)
- ZORO SELECT Strapping, Polypropylene, 7200 ft, PK24 (41P048)
- ZORO SELECT Strapping, Polyester, Smooth, 3000 ft. L (5JPR2)
- ZORO SELECT BKS W Plast Strap W/Buckle .5x15, PK500 (43NE44)
- ZORO SELECT Plastic Strapping, HG, Green, 9600 ft. L (40TP59)
- ZORO SELECT Strapping, Polyester, Waxed, 9000 ft. L (16P050)
- ZORO SELECT Strapping, Polypropylene, 6000 ft. L (8AUU9)
- IDL PACKAGING 1/2" Open Seal, Polypropylene, PK1000 (PP-O-12)
- Zoro Select Strapping