Shop All Plastic Strapping
Zoro Select
Plastic Strapping, 200 ft. L, 50 mil
Mfr # 33RZ10
Zoro # G9103516
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Finish Smooth, Waxed
- Strap Width 3/4"
- Length 200 ft.
- Thickness 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 33RZ10
- Zoro # G9103516
- UPC # 190735466063
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Strap Width | 3/4" |
Length | 200 ft. |
Coil Width | 1" |
Strapping Width | 3/4 in |
Overall Length | 200 ft |
Core Diameter | 16 in |
Details
Item | Plastic Strapping |
Material | Polyester |
Finish | Smooth, Waxed |
Thickness | 0.035 in |
Break Strength | 2,500 lb |
Color | Green |
Application | Heavy-Duty Application Where Polyester is Required |
For Use With | Mfr. No. P327-X-HD, ES68SJL-HD, HSS-6(250) |
Standards | D3950-12A |
Coil Weight | 5 lb |
Strapping Grade | Hand Strapping |
Strapping Application | Heavy Duty |
ASTM Number | D3950-12A |
Mil Thickness | 50 |
Strapping Finish | Waxed |
Description
Plastic Strapping, Strapping Application Heavy Duty, Strapping Grade Hand Strapping, Strapping Width 3/4 in, Thickness 0.035 in, Break Strength 2,500 lb, Overall Length 200 ft, Core Diameter 16 in, Strapping Finish Waxed, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Ballpoint Pen, 1.2mm Point, Black Ink, PK36 (BICGSMG361BK)
- IDEAL Shredder, 2465, Strip-Cut, P-2, 3/16 (IDEDSH0068H)
- PACON Paper, Construction, 9" x 12", Red, PK50 (103431)
- GREENLIGHT 1 isto 24 Acrylic Display Show Case with Plastic Base Model Car (55024)
- ZORO SELECT Strapping, Polyester, 4000 ft. L, PK28 (41P099)
- ZORO SELECT Strapping, Polypropylene, 7200 ft, PK24 (41P048)
- ZORO SELECT Strapping, Polypropylene, 17.7 mil (2CXH1)
- ZORO SELECT Plastic Strapping, MG, Black, 6000 ft. L (40TP66)
- ZORO SELECT Strapping, Polypropylene, 3600 ft. L (2CXH2)
- ZORO SELECT Strapping, 4500 ft. L, Polypropylene (6LGA4)
- PARTNERS BRAND General-Purpose Poly Strapping Kit, 3,000', 1 Kit (PSKIT)
- Zoro Select Plastic Strapping