Shop All Laboratory Slide Storage
Zoro Select
Plastic Slide Box, Holds 5 Slides
Mfr # 5PTL4
Zoro # G3215782
product price: $5.69
/pk 5, $1.14/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds (25) 25 x 75 mm Slides
- Size 98x81 mm
- Color Milk white
- Material ABS
- Number of Compartments 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5PTL4
- Zoro # G3215782
- UPC # 190735530016
- Country of Origin China
- Category Laboratory Slide Storage
Dimensions
Size | 98x81 mm |
Overall Width | 81 mm |
Overall Length | 98 mm |
For Slide Length | 75 mm |
For Slide Width | 25 mm |
Details
Item | Slide Box |
Holds | (25) 25 x 75 mm Slides |
Color | Milk white |
Material | ABS |
Number of Compartments | 25 |
Shop By | Closeouts |
Product Type | Microscope Slide Box |
Number of Slides/Slide Boxes Held | 25 |
Description
Slide Box, Product Type Microscope Slide Box, Material ABS, Overall Length 98 mm, Overall Width 81 mm, Size 98x81 mm, Holds (25) 25 x 75 mm Slides, Number of Slides/Slide Boxes Held 25, Number of Compartments 25, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color Milk white, Standards Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND ESSENTIALS PP Griffin Style Low Form Beakers, Handle, Printed Graduations, 5000mL (3654-5M)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 15-16 (F18759-0001)
- INDUSTRIAL TEST SYSTEMS Test Strips, Total Chlorine, 0-10ppm, PK50 (480010)
- RPI Bio-Safe NA, 4 L (111198)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Gray (HS15994F)
- HEATHROW SCIENTIFIC Microscope Slide Box, 25 Slots, Red (HS15989C)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Red (HS15994C)
- GLOBE SCIENTIFIC Slide Box, 50 Place, Orange (513077N)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, White (HS15994E)
- GLOBE SCIENTIFIC Slide Box, 12 Place, Gray (513072A)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Red (HS15994P)
- Zoro Select Slides & Slide Containers