Shop All Plastic Tube Stock
Zoro Select
Plastic Resin
Mfr # BULK-IJMP-10
Zoro # G508330507
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Color Clear
- Impact Strength Not Rated
- Density 1.2 g/cc
- Minimum Plastic Shrinkage 0.5 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-IJMP-10
- Zoro # G508330507
- Country of Origin United States
- Category Plastic Tube Stock
Dimensions
Container Size | 5 lb |
Details
Material | Polycarbonate |
Color | Clear |
Item | Plastic Pellets |
Impact Strength | Not Rated |
Density | 1.2 g/cc |
Minimum Plastic Shrinkage | 0.5 % |
Minimum Temperature | 120 Degrees F |
Container Type | Bag |
Tensile Strength | 9,000 psi |
Minimum Melt Flow Rate | 1.6 gpm |
Grade | Standard |
Rockwell Hardness | M70 |
Clarity | Transparent |
Maximum Temperature | 200 Degrees F |
Maximum Melt Flow Rate | 2 gpm |
Maximum Plastic Shrinkage | 0.7 % |
Standards | Not Rated |
Hardness | Not Rated |
Description
Plastic Pellets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber, Neoprene, 1/4"Thick, 12"x12", 30A (6030-1/4A)
- ZORO SELECT Carbon Steel Square Bar, 24" L, 5/16" W (18S.312-24)
- ZORO SELECT White PTFE Film Stock 50 ft. L x 24" W x 0.002" Thick (G15-2F-24X50)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 12"x12", 60A (BULK-RS-S60-23)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 1-1/8 in Inside Dia, 1-1/4 in Outside Dia (BULK-PT-PETG-8)
- ZORO SELECT White UHMW Polyethylene Tube Stock 3 ft L, 1/2 in Inside Dia, 1 in Outside Dia (1UWN5)
- ZORO SELECT Gray PVC Type 1 Tube Stock 6 ft L (BULK-RPT-PVC-8)
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 1 in Inside Dia, 1 1/4 in Outside Dia (63933104)
- ZORO SELECT Clear PETG Tube Stock 3 ft L, 3/8 in Inside Dia, 1/2 in Outside Dia (BULK-PT-PETG-75)
- ZORO SELECT Beige ABS Tube Stock 1 ft L, 1/4 in Inside Dia, 1/2 in Outside Dia (BULK-PT-ABS-13)
- PROFESSIONAL PLASTICS Gray PVC Square Tube, 1.922 ID X 2.000 OD, 10 FT (TPVCSQGY1.922X2.000-10)
- Zoro Select Plastic Tube Stock