Shop All Paint Trays & Liners
Zoro Select
Plastic Paint Tray Liner, 2 gal, 21" L, 3" D, 15" W
Mfr # 509366000
Zoro # G8482056
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 gal
- Material Plastic
- Depth 3"
- Length 21"
- Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 509366000
- Zoro # G8482056
- UPC # 079819936602
- Country of Origin United States
- Category Paint Trays & Liners
Dimensions
Depth | 3" |
Length | 21" |
Width | 15" |
Overall Depth | 3 in |
Overall Height | 3 in |
Diameter | 18 in |
Overall Width | 15 in |
Overall Length | 21 in |
Details
Item | Paint Tray Liner |
Capacity | 2 gal |
Material | Plastic |
Shape | Rectangle |
Tray Type | Tray Liner |
Liner Type | Molded Liners |
Color | Black |
Description
Paint Tray Liner, Tray Type Tray Liner, Liner Type Molded Liners, Capacity 2 gal, Material Plastic, 3 in Overall Depth, 21 in Overall Length, 15 in Overall Width, 3 in Overall Height, 18 in Diameter, Color Black, Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 9" Paint Roller Cover, 1/4" Nap, Polyester/Knitted Wool (9KW2-14)
- MIGHTY LINE Floor Tape Applier, 15" H, 4" Ma, Tape W (MLiner)
- ABATRON Brown Pigment - Colorant Dye for Epoxy (AB5427)
- KRYLON Spray Paint, Clover Safety Green, Gloss, 12 oz (K02012777)
- ZORO SELECT Polypropylene Paint Tray Liner, 1 gal, 14" L, 7" D, 18" W (BR415)
- ZORO SELECT Paint Tray Liner 13 R408 (R408 - 13)
- ZORO SELECT PET Recycled Plastic Paint Tray Liner, 1/2 qt, 15" L, 3" D, 7 1/4" W (BR403-4 1/2)
- ZORO SELECT Steel Paint Tray, 1 gal, 19 1/4" L, 3 1/2" D, 13 13/32" W (DWTM)
- ZORO SELECT PET Recycled Plastic Paint Tray, 1 qt, 15 1/2" L, 2 1/2" D, 11 1/2" W (GPT)
- ZORO SELECT Plastic Paint Tray Liner, 1 gal, 18" L, 4 1/2" D, 4 1/2" W, 3 PK (7510-CC)
- LINZER Linzer Products RM418 Plastic Roller Tray; 18 In. (6598262)
- Zoro Select Paint Trays & Liners