Shop All Bucket Lids & Accessories
Zoro Select
Plastic Pail Lid, White, Tear tab, 1-1/6" H
Mfr # ROP2120CVR-WP-BG
Zoro # G4241301
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tear Tab
- Diameter 9 7/8 in
- Length 6 13/16 in
- Width 6 13/16 in
- Height 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ROP2120CVR-WP-BG
- Zoro # G4241301
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 9 7/8 in |
Length | 6 13/16 in |
Width | 6 13/16 in |
Height | 1 1/8 in |
Overall Diameter | 8 7/8 in |
Width/Diameter | 8 7/8 in Dia. |
Details
Item | Plastic Pail Lid |
Type | Tear Tab |
Color | White |
Material | Plastic |
Shape | Round |
Includes | Gasket |
Standards | FDA Compliant |
For Use with Model Number | ROP2120-WP, ROP2120-WM |
For Use With | Mfr. No. ROP2120-WP, ROP2120-WM |
Spout Included | No |
For Container Type | Pail |
Accessory Type | Plastic White |
Product Type | Tear Tab |
Lid Type | Gasketed; Snap-On; Tear Tab |
Accessory Color | White |
Compatible Manufacturer Model Number | ROP2120-WM, ROP2120-WP |
Series | Rightpail |
Description
Plastic Pail Lid, Color White, Compatible Grainger Part Number 49EN50, 49EN51, Compatible Manufacturer Model Number ROP2120-WM, ROP2120-WP, Material Plastic, Overall Diameter 8 7/8 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA Compliant, For Container Type Pail, Lid Type Gasketed; Snap-On; Tear Tab, Product Type Tear Tab, Series Rightpail
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Polystyrene Shelf Bin Divider, Black, 3.6 in. W, 2.91 in. H (40120)
- DURHAM MFG Wire Terminal Cabinet (297B-95)
- ZORO SELECT Stainless Steel Wall Shelf, 16"D x 24"W x 11-1/2"H, Silver (2HGA9)
- FLAMBEAU Storage Box with 1 compartments, Plastic, 1 11/16 in H x 6-1/8 in W (5129-1)
- ZORO SELECT Lid, Black, Spout w/Tear Tab, 1-3/16 in. H (ROP2100CVR-FTT-BK)
- ZORO SELECT Plastic Pail Lid, Round, White, 2-3/4", PK10 (GSC76R-V-10)
- ZORO SELECT Lid, Green, Spout w/Tear Tab, 1-3/16 in. H (ROP2100CVRF-TT-GR)
- ZORO SELECT 12-3/16 in Dia Tear Tab Pail Lid, White, 1-3/16 in H (ROP2100CVR-TT-W)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, Yellow (GA5Y)
- ZORO SELECT Pail Lid, Black, Tear tab, 1-3/16 in. H (ROP2100CVR-TT-BK)
- BASCO Plastic Pail Lid, Brown, Plastic (ROP2100CVR-SN-BR)
- Zoro Select Bucket Lids & Accessories