Shop All Bucket Lids & Accessories
Zoro Select
Plastic Pail Lid, White, Snap, 12-3/16"H
Mfr # ROP2100CVR-SN-W
Zoro # G4171240
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snap
- Diameter 12 3/16 in
- Length 12 3/16 in
- Height 9/16 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ROP2100CVR-SN-W
- Zoro # G4171240
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12 3/16 in |
Length | 12 3/16 in |
Height | 9/16 in |
Overall Diameter | 12 1/4 in |
Width/Diameter | 12 1/4 in Dia. |
Details
Item | Plastic Pail Lid |
Type | Snap |
Color | White |
Material | Plastic |
Shape | Round |
Standards | FDA Compliant |
For Use With | Mfr. No. ROP2160W-M, ROP2150-WM, ROP2150-WP, ROP2135-WP, ROP2135-WM |
For Use with Model Number | ROP2160W-M, ROP2150-WM, ROP2150-WP, ROP2135-WP, ROP2135-WM |
Compatible Manufacturer Model Number | ROP2135-WM, ROP2135-WP, ROP2150-WM, ROP2150-WP, ROP2160W-M |
Lid Type | Snap-On |
Series | Rightpail |
Accessory Type | Plastic White |
Accessory Color | White |
Product Type | Snap |
Spout Included | No |
For Container Type | Pail |
Description
Plastic Pail Lid, Color White, Compatible Grainger Part Number 49EN25, 49EN26, 49EN27, 49EN48, 49EN49, Compatible Manufacturer Model Number ROP2135-WM, ROP2135-WP, ROP2150-WM, ROP2150-WP, ROP2160W-M, Material Plastic, Overall Diameter 12 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA Compliant, For Container Type Pail, Lid Type Snap-On, Product Type Snap, Series Rightpail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Cap, For 1515, PK2 (2030-2)
- STEEL KING Cantilever Arm, Steel (IBA-S4x7.7-048P)
- DAYTON Tank Mixer, Direct Drive, 2 HP, 316 SS (32V128)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 38 In. L, Black (FG618000BLA)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, Yellow (GA5Y)
- ZORO SELECT Pail Lid, Yellow, Tear tab, 1-3/16 in. H (ROP2100CVR-TT-Y)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, Red (GA5R)
- ZORO SELECT Cover and Ring, Std, Round, Steel, 11-13/16 (GDC-524-LL)
- ZORO SELECT Plastic Pail Lid, Round, White, 2-3/4", PK10 (GSC76R-V-10)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, White (GA5W)
- MOERMAN ProClean Bucket Tool Holder Clips (17836)
- Zoro Select Bucket Lids & Accessories