Shop All Bucket Lids & Accessories
Zoro Select
Plastic Pail Lid, White, Round, 2-3/4", PK10
Mfr # GSC76R-10
Zoro # G7180096
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw on
- Diameter 2 3/4 in
- Length 3 21/64 in
- Width 3 21/64 in
- Height 1 1/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # GSC76R-10
- Zoro # G7180096
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 2 3/4 in |
Length | 3 21/64 in |
Width | 3 21/64 in |
Height | 1 1/64 in |
Overall Diameter | 2 3/4 in |
Width/Diameter | 2 3/4 in Dia. |
Details
Item | Plastic Pail Lid |
Type | Screw on |
Color | White |
Material | Plastic |
Shape | Round |
Includes | Gasket |
Standards | FDA Compliant |
For Use With | Mfr. No. BTH5R-SC-W |
For Use with Model Number | BTH5R-SC-W |
Accessory Color | White |
Lid Type | Gasketed; Reducing Screw Cap |
For Container Type | Drum; Pail |
Compatible Manufacturer Model Number | BTH5R-SC-W |
Accessory Type | Plastic White |
Product Type | Screw On |
Description
Plastic Pail Lid, Color White, Compatible Grainger Part Number 49EN29, Compatible Manufacturer Model Number BTH5R-SC-W, Material Plastic, Overall Diameter 2 3/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA Compliant, For Container Type Drum; Pail, Lid Type Gasketed; Reducing Screw Cap, Product Type Screw On, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 17 7/8 in L, Blue (QSB108BL)
- KENNEDY Magnetic Tool Storage Mat, 24" L, Yellow (99817)
- FUNCTIONAIRE Locking Pegboard Hooks, Black, Plastic, PK8 (FH2-4)
- LITTLE GIANT Metal Shelving Unit, 36"D x 72"W x 72"H, 4 Shelves, Steel (4SH-3672-72)
- ZORO SELECT Lid, HDPE, Wht, 2.5 Gal, UN, No Gasket (52840)
- ZORO SELECT Lid, White, Spout w/Tear Tab, 3/4 in. H (ROP2120CVR-TT-W-S)
- ZORO SELECT Steel Pail Lid, Lever Lock, For 1TMH7 (LID-STL-LL-UN)
- ZORO SELECT Cover and Ring, Std, Round, Steel, 11-13/16 (GDC-524-LL)
- ZORO SELECT Plastic Pail Lid, White, Snap, 3/4 in. H (ROP2110CVR-SN-W)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, Red (GA5R)
- LEAKTITE 5 Gallon Companion Seat Bucket Lid (LD7GBCBK012)
- Zoro Select Bucket Lids & Accessories