Shop All Bucket Lids & Accessories
Zoro Select
Plastic Pail Lid, White, For 34A231, 34A232
Mfr # 34A245
Zoro # G4803705
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spout with Tear Tab
- Diameter 9 5/8 in
- Height 3/4 in
- Color White
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 34A245
- Zoro # G4803705
- UPC # 190735467251
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 9 5/8 in |
Height | 3/4 in |
Overall Diameter | 9 5/8 in |
Details
Item | Plastic Pail Lid |
Type | Spout with Tear Tab |
Color | White |
Material | Plastic |
Shape | Round |
Includes | Gasket |
Standards | FDA 21 CFR 177.1520 |
For Use With | 34A231, 34A232 |
For Use with Model Number | 34A231, 34A232 |
Product Type | Spout with Tear Tab and Gasket |
Lid Type | Gasketed; Tear Tab with Spout |
Shop By | Closeouts |
Description
Plastic Pail Lid, Color White, Compatible Grainger Part Number 34A231, 34A232, Material Plastic, Overall Diameter 9 5/8 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA 21 CFR 177.1520, Lid Type Gasketed; Tear Tab with Spout, Product Type Spout with Tear Tab and Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Solenoid Valve, Timer for 007 Alarm (007570)
- ZORO SELECT Single Rod Pegboard Hook, 6 In, PK5 (5TPK5)
- ZORO SELECT Single Rod, Pk5 (6YB87)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 102 in W, 42 in D (184209643096DS)
- ZORO SELECT Plastic Pail Lid, White, Spout, 1-3/16 in H (ROP2100CVR-WF-WG)
- ZORO SELECT Cover and Ring, Std, Round, Steel, 11-13/16 (GDC-524-LL)
- ZORO SELECT Plastic Pail Lid, 4 gal., Poly, White, Sq (SQ2140WL)
- ZORO SELECT Plastic Pail Lid, Green, Snap, 1-3/16 in. H (ROP2100CVR-SN-GR)
- ZORO SELECT Lid, Natural, Spout w/Tear Tab, 1-3/16 in H (ROP2100CVR-TT-N-S)
- ZORO SELECT Lid, Black, Spout w/Tear Tab, 1-3/16 in. H (ROP2100CVR-FTT-BK)
- LEAKTITE White Bucket Lid (LD1G01WH024)
- Zoro Select Bucket Lids & Accessories