Shop All Bucket Lids & Accessories
Zoro Select
Plastic Pail Lid, White, 1" H, 8-1/4" Dia.
Mfr # ROP2110CVR-WP-WG
Zoro # G3365807
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tear tab
- Diameter 8 1/4 in
- Height 1 in
- Color White
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ROP2110CVR-WP-WG
- Zoro # G3365807
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 8 1/4 in |
Height | 1 in |
Overall Diameter | 8 1/4 in |
Width/Diameter | 8 1/4 in Dia. |
Details
Item | Plastic Pail Lid |
Type | Tear tab |
Color | White |
Material | Plastic |
Shape | Round |
Includes | Gasket |
Standards | FDA Compliant |
For Use With | Plastic Pail Lid |
Product Type | Tear Tab |
For Container Type | Pail |
Accessory Type | Plastic White |
Spout Included | No |
Accessory Color | White |
Lid Type | Gasketed; Snap-On; Tear Tab |
Description
Plastic Pail Lid, Color White, Compatible Grainger Part Number 49EN46, Material Plastic, Overall Diameter 8 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA Compliant, For Container Type Pail, Lid Type Gasketed; Snap-On; Tear Tab, Product Type Tear Tab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Metal Box Shelf, 36x24, Gray 5-Pack (DD8562H5)
- PARTNERS BRAND Storage Bin, 18 in W, 10 in H, 18 in L, White, 25 PK (BINJ181810)
- SENTRY SAFE Hotel Safe, 1.1 cu ft, 31 lb (HL100ES)
- SOUTHERN IMPERIAL Fastback 4 in. L Galvanized Gray Scan Hook , 100PK (R33-4-212)
- ZORO SELECT Steel Pail Lid, Lever Lock, For 1TMH6 (LID-STL-LL)
- ZORO SELECT Steel Pail Lid, Lever Lock, For 1TMH7 (LID-STL-LL-UN)
- ZORO SELECT Lid, Green, Spout w/Tear Tab, 1-3/16 in. H (ROP2100CVRF-TT-GR)
- ZORO SELECT Lid, White, Spout w/Tear Tab, 1-3/16 in. H (ROP2100CVR-TT-W-S)
- ZORO SELECT Plastic Pail Lid, Round, White, 2-3/4", PK10 (GSC76R-TE-10)
- ZORO SELECT Plastic Pail Lid, White, Round, 2-3/4", PK10 (GSC76R-10)
- BASCO Lid for EZ-E659 Container (EZ-E6DH)
- Zoro Select Bucket Lids & Accessories