Shop All Bucket Lids & Accessories
Zoro Select
Plastic Pail Lid, Tear Tab, Red, For 34A256
Mfr # 34A257
Zoro # G4807232
product price: $0.91
/ea
$0.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tear tab
- Diameter 12 1/4 in
- Height 1 3/16 in
- Color Red
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 34A257
- Zoro # G4807232
- UPC # 190735467336
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12 1/4 in |
Height | 1 3/16 in |
Overall Diameter | 12 1/4 in |
Width/Diameter | 12 1/4 in Dia. |
Details
Item | Plastic Pail Lid |
Type | Tear tab |
Color | Red |
Material | Plastic |
Shape | Round |
Includes | Gasket |
Standards | FDA 21 CFR 177.1520 |
For Use With | 34A219, 34A223, 34A256 |
For Use with Model Number | 34A219, 34A223, 34A256 |
Shop By | Closeouts |
Lid Type | Tear Tab with Gasketed |
Accessory Type | Plastic Red |
Product Type | Tear Tab with Gasket |
Accessory Color | Red |
Spout Included | No |
Description
Plastic Pail Lid, Color Red, Compatible Grainger Part Number 34A219, 34A223, 34A256, Material Plastic, Overall Diameter 12 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA 21 CFR 177.1520, Lid Type Tear Tab with Gasketed, Product Type Tear Tab with Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Joining Plate, 12 Hole, 90 Deg, For 10S (4128)
- HUSKY Leak Guard Tank Gauge, 1.5" NPT (007636)
- WESTWARD PP Caster For 26 Cabinet, Fix, PK2 (TTPPF26G)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 7-3/8 in L, Black (3-220BK-6)
- ZORO SELECT Steel Pail Lid, Black, For Use With 1TMH7 (LID-STL-S-UN)
- ZORO SELECT Lid, Natural, Spout w/Tear Tab, 1-3/16 in H (ROP2100CVR-TT-N-S)
- ZORO SELECT Plastic Pail Lid, Round, White, 2-3/4", PK10 (GSC76R-TE-10)
- ZORO SELECT Lid, Green, Spout w/Tear Tab, 1-3/16 in. H (ROP2100CVRF-TT-GR)
- ZORO SELECT Plastic Pail Lid, White, Round, 2-3/4", PK10 (GSC76R-10)
- ZORO SELECT Steel Pail Lid, Black, For Use With 1TMH7 (LID-STL-UN)
- VIKAN Pail Lid, Polypropylene (56894)
- Zoro Select Bucket Lids & Accessories