Shop All Bucket Lids & Accessories
Zoro Select
Plastic Pail Lid, Round, White, 2-3/4", PK10
Mfr # GSC76R-V-10
Zoro # G7180041
product price: $21.95
/pk 10, $2.20/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw on
- Diameter 2 3/4 in
- Length 3 21/64 in
- Width 3 21/64 in
- Height 1 1/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GSC76R-V-10
- Zoro # G7180041
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 2 3/4 in |
Length | 3 21/64 in |
Width | 3 21/64 in |
Height | 1 1/64 in |
Overall Diameter | 2 3/4 in |
Width/Diameter | 2 3/4 in Dia. |
Details
Item | Plastic Pail Lid |
Type | Screw on |
Color | White |
Material | Plastic |
Shape | Round |
Includes | Gasket |
Standards | FDA Compliant |
For Use with Model Number | BTH5R-SC-W |
For Use With | Mfr. No. BTH5R-SC-W |
Accessory Color | White |
Product Type | Screw On |
For Container Type | Drum; Pail |
Lid Type | Gasketed; Reducing Vented Screw Cap |
Compatible Manufacturer Model Number | BTH5R-SC-W |
Accessory Type | Plastic White |
Description
Plastic Pail Lid, Color White, Compatible Grainger Part Number 49EN29, Compatible Manufacturer Model Number BTH5R-SC-W, Material Plastic, Overall Diameter 2 3/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA Compliant, For Container Type Drum; Pail, Lid Type Gasketed; Reducing Vented Screw Cap, Product Type Screw On, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Decking, Particle Board, 48 in W, 24 in D, natural, Unfinished Finish (PB-4824-3)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Yellow (30178YELLO)
- AZAR DISPLAYS Metal Magnetic Board for Pegboard or Wall Mount 12.75"L x 18.75"H, PK2 (900913-SLV)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 12 3/8 in W, 7 7/8 in H, 19 3/4 in L, Yellow (QMS532YL)
- ZORO SELECT Pail Lid, Green, Tear tab, 1-3/16 in. H (ROP2100CVR-TT-GR)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, Black (GA5BL)
- ZORO SELECT Pail Lid Closer, For 1TMH6, 1TMH8, 1TMH9 (PLC-5)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, Yellow (GA5Y)
- ZORO SELECT Pail Lid, Yellow, Tear tab, 1-3/16 in. H (ROP2100CVR-TT-Y)
- ZORO SELECT Steel Pail Lid, Black, For Use With 1TMH6 (LID-STL)
- MOERMAN ProClean Bucket Tool Holder Clips (17836)
- Zoro Select Bucket Lids & Accessories