Shop All Bucket Lids & Accessories
Zoro Select
Plastic Pail Lid, Red, Snap, 1-3/16 in. H
Mfr # ROP2100CVR-SN-R
Zoro # G4595011
original price:
$4.14
8% off
new price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snap
- Diameter 12 3/16 in
- Length 12 1/4 in
- Height 9/16 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ROP2100CVR-SN-R
- Zoro # G4595011
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12 3/16 in |
Length | 12 1/4 in |
Height | 9/16 in |
Overall Diameter | 12 1/4 in |
Width/Diameter | 12 1/4 in Dia. |
Details
Item | Plastic Pail Lid |
Type | Snap |
Color | Red |
Material | Plastic |
Shape | Round |
Standards | FDA Compliant |
For Use With | Mfr. No. ROP2150R-M, ROP2150R-M-GRAINGER |
For Use with Model Number | ROP2150R-M, ROP2150R-M-GRAINGER |
Spout Included | No |
For Container Type | Pail |
Compatible Manufacturer Model Number | ROP2150R-M |
Accessory Type | Plastic Red |
Series | Rightpail |
Accessory Color | Red |
Product Type | Snap |
Lid Type | Snap-On |
Description
Plastic Pail Lid, Color Red, Compatible Grainger Part Number 49EN64, 49EN65, Compatible Manufacturer Model Number ROP2150R-M, Material Plastic, Overall Diameter 12 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA Compliant, For Container Type Pail, Lid Type Snap-On, Product Type Snap, Series Rightpail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Rod, Pk5 (6YB99)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC06)
- KNAPE & VOGT 10 DBL Shelf Bracket (BK-0102)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 15 in L, 7 1/4 in W, 7 1/4 in H, 6 PK (DUS255)
- ZORO SELECT Plastic Pail Lid, White, Snap, 12-3/16"H (ROP2100CVR-SN-W)
- ZORO SELECT Lid, Natural, Spout w/Tear Tab, 1-3/16 in H (ROP2100CVR-TT-N-S)
- ZORO SELECT Plastic Pail Lid, White, Round, 2-3/4", PK10 (GSC76R-10)
- ZORO SELECT Lid, Red, Spout w/Tear Tab, 1-3/16 in. H (ROP2100CVRF-TT-R)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, Red (GA5R)
- ZORO SELECT Plastic Pail Lid, Blue, For 34A218, 34A222 (34A246)
- VESTIL 2 Gal Spout Top with Tear Top, White (LID-2-PWST)
- Zoro Select Bucket Lids & Accessories