Shop All Bucket Lids & Accessories
Zoro Select
Plastic Pail Lid, Dia 12-3/8 In, Red
Mfr # GA5R
Zoro # G4823524
original price:
$18.59
18% off
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Top
- Diameter 12 in
- Height 1 1/2 in
- Color Red
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # GA5R
- Zoro # G4823524
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12 in |
Height | 1 1/2 in |
Overall Diameter | 12 in |
Width/Diameter | 12 in Dia. |
Details
Item | Plastic Pail Lid |
Type | Screw Top |
Color | Red |
Material | Plastic |
Shape | Round |
Includes | Adaptor Ring with Rubber Gasket |
Standards | FDA Compliant |
For Use with Model Number | 3-1/2 to 7 gal. Plastic Pail |
For Use With | 3-1/2 to 5 gal Plastic Pail |
Lid Type | Gasketed; Snap-On |
Product Type | Screw On |
For Container Type | Pail |
Accessory Color | Red |
Series | Gamma Seal |
Spout Included | No |
Accessory Type | Plastic Red |
Description
Plastic Pail Lid, Color Red, Material Plastic, Overall Diameter 12 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA Compliant, For Container Type Pail, Lid Type Gasketed; Snap-On, Product Type Screw On, Series Gamma Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD Ultimate Work Bench With Maple Top, Butcher Block, 120" W, 37" Height (103.1-300-MT-LT-VS-16DB-LB)
- MOLDED FIBERGLASS Nesting Container, Red, Fiberglass Reinforced Composite, 11 3/4 in L, 8 3/4 in W, 4 1/8 in H (9201085280)
- ZORO SELECT Open Head Transport Drum, Steel, 30 gal, Unlined, Yellow (HM3001)
- QUANTUM STORAGE SYSTEMS Clear Plastic Conductive ESD Label Holder, 8 1/2 in L, 2 1/2 in W (LBL2X8CO)
- ZORO SELECT Lid, Green, Spout w/Tear Tab, 1-3/16 in. H (ROP2100CVRF-TT-GR)
- ZORO SELECT Lid, Yellow, Spout w/Tear Tab, 1-3/16 in. H (ROP210CVR0F-TT-Y)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, Green (GA5GRN)
- ZORO SELECT Plastic Pail Lid, Tear Tab, Red, For 34A256 (34A257)
- ZORO SELECT Pail Lid, Green, Tear tab, 1-3/16 in. H (ROP2100CVR-TT-GR)
- ZORO SELECT Lid, HDPE, Wht, 1 Gal, UN, No Gasket (52835)
- ZORO SELECT Cover and Ring, Std, Round, Steel, 11-13/16 (GDC-524-LL)
- Zoro Select Bucket Lids & Accessories