Shop All Bucket Lids & Accessories
Zoro Select
Plastic Pail Lid, Dia 12-3/8 In, Green
Mfr # GA5GRN
Zoro # G4823515
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Top
- Diameter 12 in
- Height 1 1/2 in
- Color Green
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GA5GRN
- Zoro # G4823515
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12 in |
Height | 1 1/2 in |
Overall Diameter | 12 in |
Width/Diameter | 12 in Dia. |
Details
Item | Plastic Pail Lid |
Type | Screw Top |
Color | Green |
Material | Plastic |
Shape | Round |
Includes | Adaptor Ring with Rubber Gasket |
Standards | FDA Compliant |
For Use With | 3-1/2 to 5 gal Plastic Pail |
For Use with Model Number | 3-1/2 to 7 gal. Plastic Pail |
Accessory Type | Plastic Green |
For Container Type | Pail |
Lid Type | Gasketed; Snap-On |
Series | Gamma Seal |
Product Type | Screw On |
Accessory Color | Green |
Spout Included | No |
Description
Plastic Pail Lid, Color Green, Material Plastic, Overall Diameter 12 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA Compliant, For Container Type Pail, Lid Type Gasketed; Snap-On, Product Type Screw On, Series Gamma Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Three-Tiered Large White Wire Bin (300703)
- 3RD HAND HD Extendable Utility Pole, 16.5" to 22.8" (3HAND 15.7 HD -- 3-H LITTLE)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Tan (U3288-3A-PT)
- ZORO SELECT Lid, Natural, Spout w/Tear Tab, 1-3/16 in H (ROP2100CVR-TT-N-S)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, White (GA5W)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, Blue (GA5B)
- ZORO SELECT Steel Pail Lid, Lever Lock, For 1TMH7 (LID-STL-LL-UN)
- ZORO SELECT 12-3/16 in Dia Tear Tab Pail Lid, White, 1-3/16 in H (ROP2100CVR-TT-W)
- ZORO SELECT Plastic Pail Lid, White, Round, 2-3/4", PK10 (GSC76R-10)
- ZORO SELECT Plastic Pail Lid, Tear Tab, Red, For 34A256 (34A257)
- VESTIL Tear Tab for Sizes 3-1/2, 5 and 6 Gal, White (LID-54-PWT)
- Zoro Select Bucket Lids & Accessories