Shop All Bucket Lids & Accessories
Zoro Select
Plastic Pail Lid, Blue, Tear tab, 1-3/16inH
Mfr # ROP2100CVR-TT-BL
Zoro # G4241259
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tear Tab
- Diameter 12 1/4 in
- Length 12 1/4 in
- Width 12 1/4 in
- Height 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ROP2100CVR-TT-BL
- Zoro # G4241259
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12 1/4 in |
Length | 12 1/4 in |
Width | 12 1/4 in |
Height | 1 3/16 in |
Overall Diameter | 12 1/4 in |
Width/Diameter | 12 1/4 in Dia. |
Description
Plastic Pail Lid, Color Blue, Compatible Grainger Part Number 49EN54, 49EN55, Compatible Manufacturer Model Number ROP2150BL-M, ROP2150BL-P, Material Plastic, Overall Diameter 12 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA Compliant, For Container Type Pail, Lid Type Gasketed; Snap-On; Tear Tab, Product Type Tear Tab, Series Rightpail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT 24 In. Double-Flange Adjustable Bracket - Anochrome (KV0185 ANO 24)
- SIMPSON STRONG-TIE ZMax Silver Steel Bracket 12 Ga. (RPBZ)
- GLOBAL INDUSTRIAL Workbench Top - Birch Butcher Block Square Edge, 48W x 30D x 1-3/4 Thick (318849)
- ECONOCO 22-3/8''x15-3/4'' Deep Shelf, Black, For Pipeline Wall Units, 2PK (PSORSLF24-ML)
- ZORO SELECT Lid, Black, Spout w/Tear Tab, 1-3/16 in. H (ROP2100CVR-FTT-BK)
- ZORO SELECT Plastic Pail Lid, Black, Snap, 1-3/16 in. H (ROP2100CVR-SN-BK)
- ZORO SELECT Plastic Pail Lid, White, Spout, 1-3/16 in H (ROP2100CVR-WF-WG)
- ZORO SELECT Plastic Pail Lid, Yellow, Snap, 1-3/16 in H (ROP2100CVR-SN-Y)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, White (GA5W)
- ZORO SELECT Steel Pail Lid, Lever Lock, For 1TMH6 (LID-STL-LL)
- VESTIL 6.5 Gallon Screw-Top Plastic Pail & Lid PAIL-SCR-65-W - White (PAIL-SCR-65-W)
- Zoro Select Bucket Lids & Accessories