Shop All Bucket Lids & Accessories
Zoro Select
Plastic Pail Lid, Blue, Snap, 1-3/16 in. H
Mfr # ROP2100CVR-SN-BL
Zoro # G4241277
original price:
$4.59
5% off
new price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snap
- Diameter 12 3/16 in
- Length 12 1/4 in
- Height 9/16 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ROP2100CVR-SN-BL
- Zoro # G4241277
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12 3/16 in |
Length | 12 1/4 in |
Height | 9/16 in |
Overall Diameter | 12 1/4 in |
Width/Diameter | 12 1/4 in Dia. |
Details
Item | Plastic Pail Lid |
Type | Snap |
Color | Blue |
Material | Plastic |
Shape | Round |
Standards | FDA Compliant |
For Use With | Mfr. No. ROP2150BL-M, ROP2150BL-P |
For Use with Model Number | ROP2150BL-M, ROP2150BL-P |
Spout Included | No |
Compatible Manufacturer Model Number | ROP2150BL-M, ROP2150BL-P |
Product Type | Snap |
Series | Rightpail |
For Container Type | Pail |
Accessory Color | Blue |
Lid Type | Snap-On |
Accessory Type | Plastic Blue |
Description
Plastic Pail Lid, Color Blue, Compatible Grainger Part Number 49EN54, 49EN55, Compatible Manufacturer Model Number ROP2150BL-M, ROP2150BL-P, Material Plastic, Overall Diameter 12 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA Compliant, For Container Type Pail, Lid Type Snap-On, Product Type Snap, Series Rightpail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Diversion Book Safe, 0.05 cu ft, 2.45 lb, Privacy Key Lock (AX11682)
- HUSKY RACK & WIRE Wall Spacer, Teardrop, 1 5/8 in H, 12 in W, 3 1/4 in D, Gray (I4012)
- METRO Shelf Post Starter, 54"H, Chrome, 4PK (54P-4)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC08)
- ZORO SELECT Pail Lid, Green, Tear tab, 1-3/16 in. H (ROP2100CVR-TT-GR)
- ZORO SELECT Plastic Pail Lid, Green, Snap, 1-3/16 in. H (ROP2100CVR-SN-GR)
- ZORO SELECT Plastic Pail Lid, Red, Snap, 1-3/16 in. H (ROP2100CVR-SN-R)
- ZORO SELECT Pail Lid, Black, Tear tab, 1-3/16 in. H (ROP2100CVR-TT-BK)
- ZORO SELECT Plastic Pail Lid, White, Snap, 12-3/16"H (ROP2100CVR-SN-W)
- ZORO SELECT Steel Pail Lid, Black, For Use With 1TMH7 (LID-STL-S-UN)
- ZORO SELECT Lid, Yellow, Spout w/Tear Tab, 1-3/16 in. H (ROP210CVR0F-TT-Y)
- Zoro Select Bucket Lids & Accessories