Shop All Bucket Lids & Accessories
Zoro Select
Plastic Pail Lid, Blue, For 34A218, 34A222
Mfr # 34A246
Zoro # G4807257
$0.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tear tab
- Diameter 12 1/4 in
- Height 1 3/16 in
- Color Blue
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 34A246
- Zoro # G4807257
- UPC # 190735467268
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12 1/4 in |
Height | 1 3/16 in |
Overall Diameter | 12 1/4 in |
Width/Diameter | 12 1/4 in Dia. |
Details
Item | Plastic Pail Lid |
Type | Tear tab |
Color | Blue |
Material | Plastic |
Shape | Round |
Includes | Gasket |
Standards | FDA 21 CFR 177.1520 |
For Use With | 34A218, 34A222 |
For Use with Model Number | 34A218, 34A222 |
Shop By | Closeouts |
Spout Included | No |
Accessory Color | Blue |
Lid Type | Tear Tab with Gasketed |
Product Type | Tear Tab with Gasket |
Accessory Type | Plastic Blue |
Description
Plastic Pail Lid, Color Blue, Compatible Grainger Part Number 34A218, 34A222, Material Plastic, Overall Diameter 12 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA 21 CFR 177.1520, Lid Type Tear Tab with Gasketed, Product Type Tear Tab with Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 9 in L, White, 50 PK (BINBIN49)
- WALL CONTROL Industrial Steel Pegboard Basic Wall Rack Set with Hooks (35-IBAS-300-GVB)
- GLOBAL INDUSTRIAL Handle & Lock Set With Keys Replacement for Cabinet Model 237635 (RP9008)
- ZORO SELECT Wire Shelving Unit, 36"D x 48"W x 74"H, 4 Shelves, Chrome (2KNZ6)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, White (GA5W)
- ZORO SELECT Pail Lid Closer, For 1TMH6, 1TMH8, 1TMH9 (PLC-5)
- ZORO SELECT Lid, HDPE, Wht, 2.5 Gal, UN, No Gasket (52840)
- ZORO SELECT Plastic Pail Lid, 4 gal., Poly, Red, Square (SQ2140R-L)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, Yellow (GA5Y)
- ZORO SELECT Steel Pail Lid, Lever Lock, For 1TMH7 (LID-STL-LL-UN)
- JONES STEPHENS BUCKET CADDY LID (T60105)
- Zoro Select Bucket Lids & Accessories