Shop All Bucket Lids & Accessories
Zoro Select
Plastic Pail Lid, Black, Snap, 1-3/16 in. H
Mfr # ROP2100CVR-SN-BK
Zoro # G4171301
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snap
- Diameter 12 3/16 in
- Length 12 1/4 in
- Height 9/16 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ROP2100CVR-SN-BK
- Zoro # G4171301
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12 3/16 in |
Length | 12 1/4 in |
Height | 9/16 in |
Overall Diameter | 12 1/4 in |
Width/Diameter | 12 1/4 in Dia. |
Details
Item | Plastic Pail Lid |
Type | Snap |
Color | Black |
Material | Plastic |
Shape | Round |
Includes | UV Protection |
Standards | FDA Compliant |
For Use with Model Number | ROP2150BK-M |
For Use With | Mfr. No. ROP2150BK-M |
For Container Type | Pail |
Series | Rightpail |
Compatible Manufacturer Model Number | ROP2150R-M |
Lid Type | Snap-On |
Spout Included | No |
Product Type | Snap |
Accessory Color | Black |
Accessory Type | Plastic Black |
Description
Plastic Pail Lid, Color Black, Compatible Grainger Part Number 49EN64, 49EN65, Compatible Manufacturer Model Number ROP2150R-M, Material Plastic, Overall Diameter 12 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA Compliant, For Container Type Pail, Lid Type Snap-On, Product Type Snap, Series Rightpail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Low Profile Pallet Stand, 42"X48" Deck Size, Load Retainers (SPS-4248-18-LR)
- GLOBAL INDUSTRIAL 4 Level, Bulk Storage Rack, Starter, 96inW x 24inD x 84inH, No Deck (255106GY)
- ORBIS Translucent Attached Lid Container, Plastic, Metal Hinge, 5.23 gal Volume Capacity (FP075 Clear)
- CRESCENT JOBOX Rolling Work Bench - 4 Drawers, 1 Shelf, 4" Casters (676990)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, Red (GA5R)
- ZORO SELECT Plastic Pail Lid, Blue, Snap, 1-3/16 in. H (ROP2100CVR-SN-BL)
- ZORO SELECT Lid, Blue, Spout w/Tear Tab, 1-3/16 in. H (ROP2100CVR-F-TT-BL)
- ZORO SELECT Pail Lid Closer, For 1TMH6, 1TMH8, 1TMH9 (PLC-5)
- ZORO SELECT Steel Pail Lid, Black, For Use With 1TMH6 (LID-STL-S)
- ZORO SELECT Steel Pail Lid, Black, For Use With 1TMH7 (LID-STL-UN)
- VESTIL REPLACEMENT STEEL HANDLE FOR PAIL (PAIL-HDL)
- Zoro Select Bucket Lids & Accessories