Shop All Bucket Lids & Accessories
Zoro Select
Plastic Pail Lid, 4 gal., Poly, White, Sq
Mfr # SQ2140WL
Zoro # G2996607
original price:
$4.95
5% off
new price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snap On
- Length 9 7/8 in
- Width 9 7/8 in
- Height 1/2 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SQ2140WL
- Zoro # G2996607
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Length | 9 7/8 in |
Width | 9 7/8 in |
Height | 1/2 in |
Overall Width | 10 3/8 in |
Overall Length | 10 3/8 in |
Details
Item | Plastic Pail Lid |
Type | Snap On |
Color | White |
Material | Plastic |
Shape | Square |
Standards | FDA Compliant |
For Use With | Mfr. No. SQ2140W |
For Use with Model Number | SQ2140W |
Compatible Manufacturer Model Number | SQ2140W |
For Container Type | Pail |
Lid Type | Snap-On |
Description
Plastic Pail Lid, Color White, Compatible Grainger Part Number 21YK47, Compatible Manufacturer Model Number SQ2140W, Material Plastic, Overall Diameter Not Applicable, Overall Length 10 3/8 in, Overall Width 10 3/8 in, Shape Square, Standards FDA Compliant, For Container Type Pail, Lid Type Snap-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 20 1/2 in L, Ivory (SSB483IV)
- LOWELL Alum Flat Panel 3U (AFP-3)
- GLOBAL INDUSTRIAL Lettered Cones, A-Z, 4-1/2L x 4-1/2W x 4-3/8H, Red (412596)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-1924)
- ZORO SELECT Pail Lid, Yellow, Tear tab, 1-3/16 in. H (ROP2100CVR-TT-Y)
- ZORO SELECT Cover and Ring, Std, Round, Steel, 11-13/16 (GDC-524-LL)
- ZORO SELECT Plastic Pail Lid, Red, Tear tab, 1-3/16in H (ROP2100CVR-TT-R)
- ZORO SELECT Steel Pail Lid, Black, For Use With 1TMH7 (LID-STL-S-UN)
- ZORO SELECT Plastic Pail Lid, Blue, For 34A218, 34A222 (34A246)
- ZORO SELECT Plastic Pail Lid, White, Tear tab, 1-1/6" H (ROP2120CVR-WP-BG)
- VESTIL 3.5 Gallon Screw-Top Plastic Pail & Lid PAIL-SCR-35-W - White (PAIL-SCR-35-W)
- Zoro Select Bucket Lids & Accessories