Shop All Bucket Lids & Accessories
Zoro Select
Plastic Pail Lid, 4 gal., Poly, Red, Square
Mfr # SQ2140R-L
Zoro # G2996589
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snap On
- Length 9 7/8 in
- Width 9 7/8 in
- Height 1/2 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SQ2140R-L
- Zoro # G2996589
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Length | 9 7/8 in |
Width | 9 7/8 in |
Height | 1/2 in |
Overall Length | 10 3/8 in |
Overall Width | 10 3/8 in |
Details
Item | Plastic Pail Lid |
Type | Snap On |
Color | Red |
Material | Plastic |
Shape | Square |
Standards | FDA Compliant |
For Use with Model Number | SQ2140R |
For Use With | Mfr. No. SQ2140R |
For Container Type | Pail |
Lid Type | Snap-On |
Compatible Manufacturer Model Number | SQ2140R |
Description
Plastic Pail Lid, Color Red, Compatible Grainger Part Number 21YK49, Compatible Manufacturer Model Number SQ2140R, Material Plastic, Overall Diameter Not Applicable, Overall Length 10 3/8 in, Overall Width 10 3/8 in, Shape Square, Standards FDA Compliant, For Container Type Pail, Lid Type Snap-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Paint Can, 1 Gallon, F-Style (HAZ1027)
- TENNSCO Metal Shelving Unit, 18"D x 48"W x 87"H, 5 Shelves, Carbon Steel (QO5-4818S)
- VESTIL Blue Powder Coat Steel Vertical Bar Storage Rack 5 Storage Bays (PRSR-96-5B)
- VIDMAR Drawer Divider, Pk25 (D4008/25P)
- ZORO SELECT Plastic Pail Lid, Red, Snap, 1-3/16 in. H (ROP2100CVR-SN-R)
- ZORO SELECT Plastic Pail Lid, White, For 34A231, 34A232 (34A245)
- ZORO SELECT Plastic Pail Lid, Red, Tear tab, 1-3/16in H (ROP2100CVR-TT-R)
- ZORO SELECT Lid, Black, Spout w/Tear Tab, 1-3/16 in. H (ROP2100CVR-FTT-BK)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, White (GA5W)
- ZORO SELECT Pail Lid, Natural, Standard, 1-3/16 in. H (ROP2100CVR-SN-N)
- SORBO Quadropod Bucket Locks Set of Two (2093)
- Zoro Select Bucket Lids & Accessories