Shop All Storage Pails & Buckets
Zoro Select
Plastic Lid, Polypropylene
Mfr # 3E1AH
Zoro # G7646205
product price: $0.82
/ea
$0.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Bucket Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3E1AH
- Zoro # G7646205
- Country of Origin Unknown
- Category Storage Pails & Buckets
Details
Item | Plastic Lid |
Color | White |
Material | Plastic |
Bucket Material | Plastic |
Description
Plastic Lid, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 48"W x 54"H, Chrome (2HGF2)
- ECONOCO Hook Waterfall 16"L, Chrome, Silver, 24PK (RW/5H)
- WIRECRAFTERS Sliding Door Turn Knobs, Sliding (SDLKXKNBS)
- 80/20 Black 40 S 4 Hole Inside Corner Bracket (40-4303-BLACK)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Yellow, HDPE (ROP2150Y-M)
- ZORO SELECT Pail, Open Head, Round, 7 gal, PE, Natural (GN2170-CDL)
- ZORO SELECT Pail, Screw Top, Round, 5 gal, Plast, Natural (GBTH5R-SC-N)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, Green (ROP2150GR-M)
- ZORO SELECT Steel Pail, Black, Cap 5 Gal, With Lining (PAIL-STL-RI-UN)
- ZORO SELECT Pail, 6.0 gal., Open Head, White (ROP2160W-M)
- PIG PIG Outdoor Oily Water Filter Bucket ext. dia. 22.5" x 18.88" H (FLT730)
- Zoro Select Storage Pails & Buckets