Shop All Key Rings
Zoro Select
Plastic Key Clip, 2-5/8 In, Yellow
Mfr # 25PA17
Zoro # G5353153
product price: $0.66
/ea
$0.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Not Load Rated
- Material Plastic
- For Use With Hold Keys
- Ring Dia. (In.) 7/8 in
- Includes Split Key Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25PA17
- Zoro # G5353153
- UPC # 190735036792
- Country of Origin China
- Category Key Rings
Dimensions
Ring Dia. (In.) | 7/8 in |
Overall Length (In.) | 2 5/8 in |
Details
Item | Plastic Key Clip |
Type | Not Load Rated |
Material | Plastic |
Color | Yellow |
For Use With | Hold Keys |
Includes | Split Key Ring |
Accessory Type | Plastic Key Clip |
Description
Plastic Key Clip, Not Load Rated, Material Plastic, Color Yellow, Overall Length (In.) 2-5/8, Ring Dia. (In.) 7/8, For Use With Hold Keys, Includes Split Key Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual LCN 2030 Door Closer Heavy Duty Interior and Exterior (2034STDALRH)
- ZORO SELECT Furniture Glides, Nail-On, Round, 7/8", PK24, Primary Furniture Tip Color: Silver (9099)
- PRIME-LINE BYPASS HDWE SET 48""2DR (161791)
- EQUIPMENT LOCK CO Equipment Lock Co. Cargo Door Lever Lock Keyed Alike, (CDLL-KA)
- ZORO SELECT ID Card Retractor, Standard Clip (25DU48)
- ZORO SELECT Key Tag Numbered 11 to 30, White, 20 PK (33J875)
- ZORO SELECT Key Cap, Assorted, 20 PK (25PA21)
- ZORO SELECT Badge Holder, White, 10 PK (25DU68)
- ZORO SELECT Blank Replacement Key Tag, White, 100 PK (33J873)
- ZORO SELECT Key Identifier, Assorted, 20 PK (25PA20)
- HY-KO Kychn Key Ring 4-Leaf Clover (KH439)
- Zoro Select Key Rings