Shop All Key Rings
Zoro Select
Plastic Key Clip, 2-5/8 In, Black
Mfr # 25PA18
Zoro # G5353196
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Not Load Rated
- Material Plastic
- For Use With Hold Keys
- Ring Dia. (In.) 7/8 in
- Overall Length (In.) 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25PA18
- Zoro # G5353196
- UPC # 190735036808
- Country of Origin China
- Category Key Rings
Dimensions
Ring Dia. (In.) | 7/8 in |
Overall Length (In.) | 2 5/8 in |
Details
Item | Plastic Key Clip |
Type | Not Load Rated |
Material | Plastic |
Color | Black |
For Use With | Hold Keys |
Includes | Split Key Ring |
Accessory Type | Plastic Key Clip |
Description
Plastic Key Clip, Not Load Rated, Material Plastic, Color Black, Overall Length (In.) 2-5/8, Ring Dia. (In.) 7/8, For Use With Hold Keys, Includes Split Key Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, KW10-NP (ILCO-KW10-NP)
- EKENA MILLWORK Harrison Raised Panel Decorative Wall Panel, 28"W x 16"H x 5/8"P (WALP28X16X062HAR)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Chrome Contemporary Cabinet Pull (5187320140)
- ZORO SELECT O-Ring, Dash 013, Viton, 0.07 In., PK25 (1RGR8)
- ZORO SELECT Plastic Key Clip, 2-5/8 In, Blue (25PA15)
- ZORO SELECT Plastic Key Clip, Assorted, 40 PK (25PA22)
- ZORO SELECT Plastic Key Clip, 2-5/8 In, Red (25PA13)
- ZORO SELECT Restroom Key Tag, Women (33J893)
- ZORO SELECT Key Tag Numbered 101 to 200, White, 100 PK (33J888)
- ZORO SELECT Split Key Ring, 1 1/4 in Ring Size, 25 PK (1F099)
- ADVANTUS Split Key Ring Carabiner Key Ring, Black, 10 PK (AVT75555)
- Zoro Select Key Rings