Shop All Lab Carboys & Jugs
Zoro Select
Plastic Jug, 1gal., PK4
Mfr # 222333
Zoro # G6764064
product price: $48.85
/pk 4, $12.21/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Liquids
- Capacity 1 gal.
- Height 285mm
- Color natural
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 222333
- Zoro # G6764064
- Country of Origin United States
- Category Lab Carboys & Jugs
Dimensions
Height | 285mm |
Labware Width - English | 5.35 in |
Labware Depth - Metric | 143 mm |
Labware Width - Metric | 136 mm |
Labware Height - English | 11.22 in |
Labware Screw Closure Size | 38-410 mm |
Labware Height - Metric | 285 mm |
Labware Depth - English | 5.63 in |
Diameter | 143 mm |
Screw Closure Size | 38-410 mm |
Minimum Screw Closure Size | 38 mm |
Body Diameter | 143 mm |
Overall Height - Metric | 295 mm |
Maximum Screw Closure Size | 410 mm |
Overall Width - Metric | 135 mm |
Overall Depth - Metric | 143 mm |
Description
Jug, Body Material HDPE, Autoclavable No, Body Diameter 143 mm, Capacity - Metric 3.79 L, Capacity - English 1 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Jug, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric 135 mm, Overall Height - Metric 295 mm, Screw Closure Size 38-410 mm, Body Color White, Shape Square, Basic Material Plastic, Clarity Opaque, Includes Not Applicable, Overall Depth - Metric 143 mm, Maximum Screw Closure Size 410 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.010 (GW2535C)
- RPI Luria Broth, 500g, Caplet, PK500 (L24041-500.0)
- ADVANTECH MANUFACTURING Sieve, #35, S/S, 8 In, Full Ht (35SS8F)
- TRICORBRAUN 16 Oz Glass Jar, Round, Flint, 89-400 Straight Sided (012881)
- ZORO SELECT Carboy Graduated20 L (3WDV7)
- ZORO SELECT Carboy Light Weight 2.5 Gal HDPE (405614)
- ZORO SELECT Carboy, 10 L, 390 mm H, Clear (7220010)
- ZORO SELECT Jerrican, 20L/5 gal. (H10937-0000)
- ZORO SELECT Carboy, Narrow Mouth, 50L, HDPE, Translucent (208685-0050)
- ZORO SELECT Containers, 32Oz, PK6 (PLC-03463G)
- SP SCIENCEWARE Funnel, 1.15 gal., Polypropylene, White (H14712-0250)
- Zoro Select Lab Carboys & Jugs