Shop All File Folders
Zoro Select
Plastic Hanging File Folder Frame
Mfr # PFX04441
Zoro # G9713243
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11 in
- Expanded Width 14 in
- Color Silver, White
- Material Plastic
- Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PFX04441
- Zoro # G9713243
- UPC # 078787044418
- Country of Origin China
- Category File Folders
Dimensions
Width | 11 in |
Expanded Width | 14 in |
Height | 8 1/2 in |
Minimum Length/Capacity | 18" |
For File Size | Legal; Letter |
Paper Size | Legal, Letter |
Expanded Depth | 14 in |
Overall Width | 11 in |
Details
Item | Hanging File Folder Rack |
Color | Silver, White |
Material | Plastic |
Product Type | Hanging File Folder Rack |
Hanging File Folder Rack Type | Drawer Frame |
Number of Sections | 1 |
Description
Hanging File Folder Rack, Height 8 1/2 in, Width 11 in, Expanded Width 14 in, Color Silver, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Box Hanging File Folders 8-1/2" x 11", Standard Green, Pk20 (PFX42701)
- ZORO SELECT 6" x 4" Open Poly Bags, 4 mil, Clear (4DKX7)
- JUNIOR LEARNING CVC Puzzles (240)
- DURABLE OFFICE PRODUCTS Durable® Shell-Style ID Card Holder, Vertical/Horizontal, With Clip, Clear, 25/Pack (800519)
- PENDAFLEX Expandable File Jacket 9" x 11-5/8", Assorted Colors, Pk10 (PFX50981)
- PENDAFLEX Folder, Hang, Xtracap, Lgl, Grn, PK4 (09317)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Lavender, Pk100 (PFX15213LAV)
- ZORO SELECT Expandable File Folder 8-1/2 x 11" Black, 13 Pocket, 4" Expansion (PFX82011)
- ZORO SELECT Expandable File Folder 8-1/2 x 11" Red, 1-3/4" Expansion, PK25 (PFX1514COX)
- ZORO SELECT Hanging File Folders, Assorted, PK20 (PFX615215ASST)
- SMEAD Hanging Pocket Folder Blue, PK25 (64270)
- Zoro Select File Folders