Shop All Plastic Tube Stock
Zoro Select
Plastic Colorant
Mfr # BULK-IJMP-19
Zoro # G508330514
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Blue
- Minimum Temperature Not Rated
- Container Size 5 lb
- Compatible Material ABS, Acetal, Nylon, PBT, Polycarbonate, Polyethylene, Polypropylene, Polystyrene, PVC
- Container Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-IJMP-19
- Zoro # G508330514
- Country of Origin United States
- Category Plastic Tube Stock
Dimensions
Container Size | 5 lb |
Details
Color | Light Blue |
Item | Plastic Colorant |
Minimum Temperature | Not Rated |
Compatible Material | ABS, Acetal, Nylon, PBT, Polycarbonate, Polyethylene, Polypropylene, Polystyrene, PVC |
Container Type | Bag |
Maximum Temperature | 570 Degrees F |
Description
Plastic Colorant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Trim, TPV, 25 ft L, 1/4" Inside Height (100B3TPRFRX1/4-25)
- ZORO SELECT Plate Stock, 3003 Al, H14, 3/16Tx12Wx24 InL (03P.188X12-24)
- ONLINEMETALS 1" Carbon Steel Round Bar 1045 Cold Finish (21682)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 2 1/2 In, 6 Ft (2HHF9)
- ZORO SELECT White UHMW Polyethylene Tube Stock 12 in L, 1 1/2 in Inside Dia, 2 in Outside Dia (1UWJ5)
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 2 in Inside Dia, 3 in Outside Dia (63944104)
- ZORO SELECT Beige ABS Tube Stock 6 ft L, 1/8 in Inside Dia, 1/4 in Outside Dia (BULK-PT-ABS-1)
- ZORO SELECT Gray PVC Type 1 Tube Stock 2 ft L (BULK-RPT-PVC-27)
- ZORO SELECT Beige ABS Tube Stock 3 ft L, 1/8 in Inside Dia, 1/4 in Outside Dia (BULK-PT-ABS-31)
- ZORO SELECT Black Carbon Fiber Tube Stock 4 ft L, 3/8 in Inside Dia, 1/2 in Outside Dia (BULK-CT-CF-6)
- ZORO SELECT Gray PVC Type 1 Tube Stock 6 ft L (BULK-RPT-PVC-5)
- Zoro Select Plastic Tube Stock