Shop All Clipboards
Zoro Select
Plastic Clipboard, Black
Mfr # NAT01540
Zoro # G3452473
original price:
$4.98
16% off
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 12"
- Color Black
- File Size Letter
- Material Recycled Plastic
- Mounting Style Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # NAT01540
- Zoro # G3452473
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 12" |
File Size | Letter |
Details
Item | Clipboard |
Color | Black |
Material | Recycled Plastic |
Mounting Style | Clip |
Product Type | Clipboard |
Description
Color Black, Storage Opening Type Not Applicable, Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk1000 (MGRL4WH0609)
- SIRCLE Heat Laminating Pouches, 9x14-1/2in, PK50 (LGL-10)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1", Red, 500/Roll (DL611A)
- XEROX Vitality Recycled Multipurp Paper, 92 Bright, 20lb, 8.5x11, Wht, PK500 (3R06296)
- ZORO SELECT 8-1/2" x 11" Storage Clipboard 1/2", Black (00533)
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard, Dark Green (2LJX6)
- ZORO SELECT 13-1/2" x 18" Clipboard, Silver (300-O07-P30-A10)
- ZORO SELECT Clipboard, Letter File Size, Clear (21803)
- ZORO SELECT 8-1/2" x 11" Clipboard 1/2", Silver (21118)
- ZORO SELECT 8-1/2" x 12" Clipboard, Silver (21017)
- ZORO SELECT 5-1/2"x 8-1/2" Storage Clipboard 3/8", Silver (10007)
- Zoro Select Clipboards